Gas Pressure Regulator with Solenoid Valve, 24V DC, DN15, IP65 Rated
- Mfr # KS88006457
- Zoro # G215398777
product price:
$
932.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88006457
- Zoro #
- G215398777
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAD120R/NQ-50A is a pressure regulator intended for use in controlling and monitoring gas pressure within specified industrial systems. This unit integrates both a Class A pressure regulator (EN 88) and a Class A solenoid valve (EN 161), compatible with gas, air, and biologically produced methane as specified. It features an outlet with DN 15 (1/2'') Rp internal thread, operates at mains voltage of 24 V DC, and features rapid actuation mechanism.
Key features include:
- Maximum inlet pressure: 500 mbar (7 psig)
- Outlet pressure range: 35–100 mbar
- Protection rating: IP65
- FM and SA approved; EU certified
- Equipped with pilot lamp for status indication
- Electrical connection via M20 cable gland on right side of connection box
- No inlet flange; reduced valve seat design
- Accessories include right-side pressure switch (30–110 mbar) with test point at outlet, left-side two screw plugs
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.