Gas Pressure Regulator with Solenoid Valve, 24V DC, DN15, IP65 Rated

  • Mfr # KS88032327
  • Zoro # G315401810
product price: 
$
1,243.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88032327
Zoro #
G315401810
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAD125R/NWGR-100A is a pressure regulator intended for use in the control and regulation of gas pressure in industrial systems. It incorporates both a Class A pressure regulator to EN 88 standards and a Class A solenoid valve to EN 161, compatible with gas, air, and biologically produced methane as specified by manufacturer guidelines. The unit operates at a maximum inlet pressure of 500 mbar (7 psig) and features an outlet pressure range from 35 to 100 mbar.

Key features include:

  • Integrated pilot lamp for operational status indication
  • IP65 rated enclosure for protection against dust and water ingress
  • FM and SA approved; EU certified
  • Features an actuator mechanism capable of rapid cycling within product specifications
  • Outlet connection: DN 15 (1/2'') Rp internal thread; no inlet flange
  • Mains voltage: 24 V DC with M20 cable gland electrical connection on the right side of the connection box
  • Valve seat reduced design; size 1 configuration
  • Accessories include right-side pressure switch (30–110 mbar), test point for outlet pressure, left-side screw plugs

Restrictions

Ratings & reviews