Shop HONEYWELL

Gas Pressure Regulator with Solenoid Valve, DN 15, 500 mbar, 24V DC

  • Mfr # KS88003656
  • Zoro # G915401005

product price: 
$
840.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88003656
Zoro #
G915401005
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAD115R/NW-100B is a pressure regulator intended for regulation and control of gas pressure in compatible systems. This unit integrates both a Class A pressure regulator (EN 88) and a Class A solenoid valve (EN 161), suitable for use with gas, air, and biologically produced methane. It operates at a maximum inlet pressure of 500 mbar (7 psig) and features an outlet connection size DN 15 (1/2" Rp internal thread). The device is equipped with a pilot lamp for status indication and features rapid actuation mechanism.

Key features include:

  • Maximum inlet pressure: 500 mbar (7 psig)
  • Outlet connection: DN 15 (1/2" Rp internal thread)
  • Outlet pressure range: 35–100 mbar
  • Electrical specifications: Mains voltage 24 V DC; M20 cable gland electrical connection
  • Protection rating: IP65
  • Certifications: FM, SA approved; EU certified
  • Additional components: Pilot lamp, right-side accessory port for pressure switch (30–110 mbar), left-side screw plugs
  • No inlet flange included

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.