Shop HONEYWELL
See all product information
Create Account
Gas Pressure Switch, 3–500 mbar, DG..C Series, UL/FM
Mfr # KS75455251
Zoro # G015389999
product price:
$
229.99
/ea
Free Shipping & Returns
Key Features
Range
30 to 110 mbar
Standards
EU certified
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS75455251
- Zoro #
- G015389999
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Gas Pressure Switch
- Range
- 30 to 110 mbar
- Standards
- EU certified
Description
The HONEYWELL KROMSCHRODER SW,PRESS, GAS,DG 110VC1 6WG /B is a gas pressure switch rated for monitoring positive pressures within the specified pressure range in compatible media including gases, biogas, air, and flue gases. This diaphragm-type switch features a micro switch that operates without silicone components and is intended for applications involving gas pressure monitoring in systems such as boilers or similar equipment within the product’s specifications.
Key features include:
- Pressure range: Adjustable from 3 to 500 mbar (1.2 to 144"WC)
- Switching point adjustment via setting dial or factory set
- Pneumatic connections: Internal (1x or 2x Rp 1/4), External (Rp 1/8 or Rp 1/4)
- Electrical connection: 4-pin plug and socket
- Contact options: Silver contacts (24–250V AC, 0.05–5A) and gold contacts (5–250V AC, 0.01–5A) for CE version; gold contacts (max. 30V AC, 0.05A) and silver contacts (30–240V AC, up to 5A) for UL versions
- Certified by EU, UL listed, FM approved, AGA approved; RoHS compliant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.