Shop HONEYWELL
See all product information
Create Account
Gas Pressure Switch - 3–500 mbar, Diaphragm, UL/FM/AGA
Mfr # KS84448450
Zoro # G215390092
product price:
$
159.99
/ea
Free Shipping & Returns
Key Features
Range
30 to 110 mbar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS84448450
- Zoro #
- G215390092
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Gas Pressure Switch
- Range
- 30 to 110 mbar
Description
The HONEYWELL KROMSCHRODER SW,PRESS,GAS,DG 110VC8D 5W is a gas pressure switch rated for monitoring positive pressures of gases, biogas, air, and flue gases within specified ranges. This diaphragm-operated device features a micro switch mechanism and does not contain silicone components. Its intended application is detection of changes in gas pressure within the specified operating range.
Key features include:
- Pressure range: Adjustable from 3 to 500 mbar (1.2 to 144"WC)
- Switching point adjustment: Via setting dial or factory set
- Pneumatic connections: Internal Rp 1/4 (single or dual), external Rp 1/8 or Rp 1/4
- Electrical contacts/switching capacity:
- CE version: Silver contacts (24–250V AC, 0.05–5A); Gold contacts (5–250V AC, 0.01–5A) - UL versions: Gold contacts (max 30V AC, 0.05A); Silver contacts (30–240V AC, up to 5A)
- Electrical connection type: Four-pin plug and socket
- Certifications include EU certification, UL listing, FM approval, AGA approval
- Construction is silicon-free
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.