Shop HONEYWELL

Gas Pressure Switch, Adjustable, DG Series, Air/Gas/Flue

  • Mfr # KS84447082
  • Zoro # G915389761

product price: 
$
330.99
/ea
Free Shipping & Returns

Key Features

Standards
EU certified
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KS84447082
Zoro #
G915389761
UPC #
-
Country of Origin
Unknown
Item
Gas Pressure Switch
Standards
EU certified

Description

The HONEYWELL KROMSCHRODER SW,PRESS,GAS,DG 12IG 4 is a gas pressure switch rated for use with positive gas and air pressures, as well as negative and differential air pressures within specified parameters. This device includes an adjustable switching point controlled by a setting dial and operates with media such as gas, air, and flue gases. The DG series includes both European (DG) and US (DG..T) versions to accommodate different regional standards.

Key features:

  • Includes an adjustable switching point controlled by a setting dial
  • Compatible with gas, air, and flue gases under the specified operating conditions
  • Available in European (DG) version: EU certified, AGA/EAC approved; range of 0.4 to 500 mbar (0.16 to 200 "WC); internal Rp 1/8" or Rp 1/4" pneumatic connections; silver contacts rated at 24–250V AC, gold contacts at 5–250V AC
  • Available in US (DG..T) version: UL Listed/FM Approved; range of 0.2 to 200" WC; internal NPT pneumatic connections; silver contacts up to max 240V AC/5A, gold contacts up to max 30V AC/DC/0.05A
  • Electrical connection options include screw terminals with M16x1.5 cable gland or conduit entry, and a four-pin plug/socket

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.