Shop HONEYWELL
See all product information
Create Account
Gas Pressure Switch - Adjustable, DG Series, EU/US Certified
- Mfr # KS84447594
- Zoro # G615390036
product price:Â
$
247.99
/ea
Free Shipping & Returns
Key Features
Range
50 to 400 mbar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS84447594
- Zoro #
- G615390036
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Gas Pressure Switch
- Range
- 50 to 400 mbar
Description
The HONEYWELL KROMSCHRODER SW,PRESS,GAS,DG 400BG 6 is a gas pressure switch rated for monitoring positive gas and air pressures, as well as negative and differential air pressures within specified parameters. This device includes an adjustable switching point via a setting dial per product specifications and operates with media such as gas, air, and flue gases. The DG series includes both European (DG) and US (DG..T) versions, each offering specific certifications and connection types.
Key features:
- Includes an adjustable switching point via a setting dial per product specifications
- Compatible with gas, air, and flue gases in positive pressure; also compatible with air and flue gases in negative/differential pressure applications within the stated operating ranges
- Available in European version (DG) with EU certification or US version (DG..T) with UL/FM approvals
- Electrical contacts: silver or gold options available depending on voltage/amperage requirements
- Multiple pneumatic connection sizes offered per model specifications
- Silicon-free construction
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.