Shop HONEYWELL
See all product information
Create Account
Gas Pressure Switch - Adjustable, IP54, Rp 1/8 & 1/4 Ports
- Mfr # KS84447251
- Zoro # G715380296
product price:
$
233.99
/ea
Free Shipping & Returns
Key Features
Range
0.4 to 6 mbar
Standards
EU certified
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS84447251
- Zoro #
- G715380296
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Gas Pressure Switch
- Range
- 0.4 to 6 mbar
- Standards
- EU certified
Description
The HONEYWELL KROMSCHRODER DG 6U Gas Pressure Switch is rated for use in applications involving positive gas and air pressure, as well as negative and differential air pressures. This switch features a setting dial for adjusting the switching point and operates with media such as gas, air, and flue gases in both positive and negative/differential pressure scenarios. The unit is classified under "Pressure Switches" with an item type of Gas Pressure Switch.
Key features include:
- Adjustable switching point via setting dial
- Compatible with gas, air, and flue gases within specified operating parameters
- Internal pneumatic connections: Rp 1/8" (2x), Rp 1/4" (2x)
- Electrical contacts: Silver (24–250V AC, 0.05–5A) or Gold (5–250V AC, 0.01–5A)
- Electrical connection options: Screw terminals with M16x1.5 cable gland or 4-pin plug/socket
- Silicon-free construction
- IP54 rated housing
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.