Shop HONEYWELL
See all product information
Create Account
Gas Pressure Switch, DG 40VC1, 3–500 mbar, Diaphragm Type
Mfr # KS75455249
Zoro # G215390108
product price:
$
229.99
/ea
Free Shipping & Returns
Key Features
Range
5 to 40 mbar
Standards
EU certified
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS75455249
- Zoro #
- G215390108
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Gas Pressure Switch
- Range
- 5 to 40 mbar
- Standards
- EU certified
Description
The HONEYWELL KROMSCHRODER SW,PRESS, GAS,DG 40VC1 6WG /B is a gas pressure switch rated for use with positive pressure applications involving compatible gases including natural gas, biogas, air, and flue gases. This diaphragm-type switch uses a micro switch mechanism that does not contain silicone and may be used in applications involving boilers or other equipment within the specified operating parameters.
Key features include:
- Pressure range: Adjustable from 3 to 500 mbar (1.2 to 144"WC)
- Switching point adjustment via setting dial or factory set
- Pneumatic connections: Internal (1x or 2x Rp 1/4), External (Rp 1/8 or Rp 1/4)
- Contact options: Silver contacts (24–250V AC, 0.05–5A) and gold contacts (5–250V AC, 0.01–5A) for CE version; Gold contacts (max 30V AC, 0.05A) and silver contacts (30–240V AC, up to 5A) for UL versions
- Electrical connection through a four-pin plug and socket
- Certified by EU authorities; listed by UL; approved by FM and AGA