Shop HONEYWELL
Create Account
Gas Pressure Switch, DG 50U 3Z, 0.4–500 mbar Range, EU Certified
Mfr # KS84447368
Zoro # G815390065
product price:
$
183.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS84447368
- Zoro #
- G815390065
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Gas Pressure Switch
Description
The HONEYWELL KROMSCHRODER DG 50U 3Z is a gas pressure switch rated for use with positive gas and air pressures, as well as negative and differential air pressures. This device includes a setting dial to adjust the switching point within specified parameters and operates with media such as gas, air, and flue gases. The DG model represents the European version of this series.
Key features:
- Pressure range: 0.4 to 500 mbar (0.16 to 200 "WC)
- Pneumatic connections: Internal Rp 1/8" (2x), Rp 1/4" (2x)
- Contact options: Silver contacts (24–250V AC, 0.05–5A); Gold contacts (5–250V AC, 0.01–5A)
- Electrical connection: Screw terminals with M16x1.5 cable gland or optional 4-pin plug/socket
- Certifications: EU certified, AGA approved, EAC approved
- Constructed without the use of silicon-based materials