Shop HONEYWELL
See all product information
Create Account
Gas Pressure Switch, DG Series, 0.4–500 mbar Range
Mfr # KS84447451
Zoro # G015389760
product price:
$
225.99
/ea
Free Shipping & Returns
Key Features
Range
100 to 500 mbar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS84447451
- Zoro #
- G015389760
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Gas Pressure Switch
- Range
- 100 to 500 mbar
Description
The HONEYWELL KROMSCHRODER SW,PRESS,GAS,DG 500B 6 is a gas pressure switch rated for monitoring positive gas and air pressures, as well as negative and differential air pressures within the specified pressure range. This product falls under the category of pressure switches and is compatible with gases, air, and flue gases within the specified parameters. The DG series is available in European (DG) and US (DG..T) versions.
Key features include:
- Pressure range: 0.4 to 500 mbar (0.16 to 200 "WC)
- Media compatibility: Gas, air, flue gases for positive pressure; air and flue gases for negative/differential pressure
- Pneumatic connections: Internal Rp 1/8" (2x), Rp 1/4" (2x)
- Contact options: Silver contacts (24–250V AC, 0.05–5A); Gold contacts (5–250V AC, 0.01–5A)
- Electrical connection types: Screw terminals with M16x1.5 cable gland or a four-pin plug/socket
- Certifications listed include EU certification, AGA approval, EAC approval