Shop HONEYWELL
See all product information
Create Account
Gas Pressure Switch, DG Series, 0.4–500 mbar, RoHS, EU/AGA
Mfr # KS84447072
Zoro # G215389638
product price:
$
330.99
/ea
Free Shipping & Returns
Key Features
Range
-80 to -450 mbar
Standards
EU certified
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS84447072
- Zoro #
- G215389638
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Gas Pressure Switch
- Range
- -80 to -450 mbar
- Standards
- EU certified
Description
The HONEYWELL KROMSCHRODER SW,PRESS,GAS,DG 450IG 4 is a gas pressure switch rated for use with positive gas and air pressures, negative, and differential air pressures within the specified pressure range. This device includes a setting dial to adjust switching points and operates with media such as gas, air, and flue gases. It is silicon-free and supports both European (DG) and US (DG..T) versions with various certifications.
Key features include:
- Pressure range: 0.4 to 500 mbar (0.16 to 200 "WC)
- Pneumatic connections: Internal Rp 1/8" (2x), Rp 1/4" (2x)
- Contact options: Silver contacts for 24–250V AC at 0.05–5A; gold contacts for 5–250V AC at 0.01–5A
- Electrical connection types: Screw terminals with M16x1.5 cable gland or optional four-pin plug/socket
- Certifications: EU certified, AGA approved, EAC approved
- RoHS compliant construction