Shop HONEYWELL
See all product information
Create Account
Gas Pressure Switch – DG Series, 3–500 mbar, Diaphragm
Mfr # KS75456344
Zoro # G115389950
product price:
$
203.99
/ea
Free Shipping & Returns
Key Features
Range
5 to 40 mbar
Standards
EU certified
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS75456344
- Zoro #
- G115389950
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Gas Pressure Switch
- Range
- 5 to 40 mbar
- Standards
- EU certified
Description
The HONEYWELL KROMSCHRODER SW, PRESS, GAS, DG 40VC9 6W /B is a diaphragm-based gas pressure switch rated for use with positive pressure applications involving compatible gases including natural gas, biogas, air, and flue gases. It features a micro switch mechanism that is constructed without the use of silicone components and includes adjustable switching points via setting dial or available with factory-set options.
Key features include:
- Pressure range: 3 to 500 mbar (1.2 to 144"WC)
- Pneumatic connections: Internal Rp 1/4 (single or dual), external Rp 1/8 or Rp 1/4
- Contact types: Silver contacts (24–250V AC, 0.05–5A) and gold contacts (5–250V AC, 0.01–5A) for CE version; UL versions with gold contacts (max 30V AC, 0.05A) and silver contacts (30–240V AC, up to 5A)
- Electrical connection: Four-pin plug and socket
- Certifications: EU certified, UL listed, FM approved, AGA approved
- Construction is free of silicone