Shop HONEYWELL
See all product information
Create Account
Gas Pressure Switch, 3–500 mbar, DG Series, Diaphragm Type
Mfr # KS84448010
Zoro # G915390026
product price:
$
159.99
/ea
Free Shipping & Returns
Key Features
Range
2 to 17 mbar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS84448010
- Zoro #
- G915390026
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Gas Pressure Switch
- Range
- 2 to 17 mbar
Description
The HONEYWELL KROMSCHRODER SW,PRESS,GAS,DG 17VC5 5W is a gas pressure switch rated for monitoring positive pressures within the specified pressure range in compatible media (gases, biogas, air, and flue gases). This diaphragm-type pressure switch features a micro switch mechanism that operates without silicone components. It is suitable for use with boilers and similar equipment requiring gas pressure monitoring within the specified operating parameters.
Key features include:
- Pressure range: 3 to 500 mbar (1.2 to 144"WC)
- Switching point adjustment via setting dial or factory set
- Pneumatic connections: Internal (1x or 2x Rp 1/4), External (Rp 1/8 or Rp 1/4)
- Electrical connection: 4-pin plug and socket
- Contact options: Silver contacts (24–250V AC, 0.05–5A) and gold contacts (5–250V AC, 0.01–5A) for CE version; gold contacts (max 30V AC, 0.05A) and silver contacts (30–240V AC, up to 5A) for UL versions
- Certified by EU, UL listed, FM approved, AGA approved; RoHS compliant