Shop HONEYWELL
See all product information
Create Account
Gas Pressure Switch - DG Series, Adjustable, 0.4-500 mbar
- Mfr # KS84447242
- Zoro # G715389909
product price:Â
$
330.99
/ea
Free Shipping & Returns
Key Features
Range
2.5 to 50 mbar
Standards
CE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS84447242
- Zoro #
- G715389909
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Gas Pressure Switch
- Range
- 2.5 to 50 mbar
- Standards
- CE
Description
The HONEYWELL KROMSCHRODER SW,PRESS,GAS,DG 50SG 6K2 is a gas pressure switch rated for use with positive gas and air pressures, as well as negative and differential air pressures. This product is part of the DG series, which includes both European (DG) and US (DG..T) versions, each with specific certifications and connection options. The switch includes a setting dial to adjust the switching point within specified parameters and is constructed without silicon components.
Key features include:
- Monitors positive gas/air pressure; also compatible with negative/differential air/flue gases within specified ranges
- Includes a setting dial to adjust the switching point within specified parameters
- Available in European version (EU certified, AGA, EAC approved) or US version (UL Listed, FM Approved)
- Pressure range: 0.4 to 500 mbar (European), 0.2 to 200" WC (US)
- Pneumatic connections: Internal Rp 1/8", Rp 1/4" (European); Internal Rp/NPT threads available on US models
- Electrical contacts: Silver or gold; supports various voltage/amperage ranges up to max 250V AC/5A depending on model
- Multiple electrical connection types including screw terminals with cable gland/conduit or plug-and-socket options
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.