Shop HONEYWELL
Create Account
Gas Solenoid Valve - Class A, IP65, 500 mbar, EN 161 Certified
- Mfr # KS88016405
- Zoro # G715415479
product price:Â
$
766.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88016405
- Zoro #
- G715415479
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS240/-R/NP is a Class A solenoid valve intended for use in applications requiring the shut-off of gas and air, conforming to EN 161 standards. This valve remains closed when de-energized and is equipped with a pilot lamp and adjustable flow. It has been evaluated according to SIL 3 and PL e standards, with approvals from FM and CSA, as well as EU certification. The enclosure is rated IP65.
Key features include:
- Size range: 1 to 9; DN (nominal diameter): 10 to 125
- Connection options: threaded or flanged
- Opening/closing types: quick opening/quick closing or slow opening/quick closing
- Maximum operating pressure: 500 mbar
- Mains voltage options: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Available versions with position indicator, visual indicator, fitted bypass/pilot gas valve, or fitted pressure switches
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.