Shop HONEYWELL

Gas Solenoid Valve - VAS110, 500 mbar, IP65, EN 161

  • Mfr # KS88032780
  • Zoro # G615422812

product price: 
$
579.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88032780
Zoro #
G615422812
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS110/-R/NP is a Class A solenoid valve intended for use in applications requiring the control of gas and air flow, as specified by EN 161 standards. The valve is configured to be in a closed position when not energized, according to manufacturer specifications, and features a pilot lamp and flow adjustment. It operates at a maximum pressure of 500 mbar, rated IP65 according to IEC standard 60529, and is certified under applicable EU directives and approved by FM and CSA per their respective standards. The product is certified for integration into systems with requirements up to SIL 3 (per IEC 61508) and PL e (per ISO 13849-1), subject to correct installation, operation, and maintenance.

Key features include:

  • Size range: 1 to 9; DN (nominal diameter): 10 to 125
  • Connection options: threaded or flanged
  • Operation modes: quick opening/quick closing or slow opening/quick closing
  • Mains voltage options: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available with position indicator, visual indicator, fitted bypass/pilot gas valve, or fitted pressure switches DG../VC

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.