Honeywell

Heavy Duty Limit Switch, Plunger, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top


product price: $239.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Basic Actuator Style - Limit Switch Plunger
  • Actuator Style - Limit Switch Plunger
  • Contact Form- Switches 1NC/1NO
  • Actuator Location - Limit Switch Top
  • AC Contact Rating - Limit Switch 10A @ 600V
See all product information

Product Information

Dimensions

Width 1.62"
Body Depth - Limit Switch 1.75 in
Depth 1.75"
Actuator Length 1.81"
Height 4.20"
Body Width - Limit Switch 1.62 in
Roller Width 0.19 in
Actuator Length - Limit Switch 1.81 in
Body Height - Limit Switch 2.95 in
Connection Size 1/2 in. NPT
Body Height 2.95 in
Overall Height 4.2 in
Overall Width 1.62 in
Mounting Hole Diameter 0.2 in
Overall Depth 2.44 in
Body Width 1.62 in
Body Depth 1.75 in

Details

Item Heavy Duty Limit Switch
Basic Actuator Style - Limit Switch Plunger
Actuator Style - Limit Switch Plunger
Contact Form- Switches 1NC/1NO
Actuator Location - Limit Switch Top
AC Contact Rating - Limit Switch 10A @ 600V
DC Contact Rating - Limit Switch 10A @ 250V
Body Style - Limit Switch Miniature
Mounting - Limit Switch Surface
NEMA Rating 1, 12, 13, 3, 4, 4X, 6, 6P
Travel Differential Travel 0.015 in, Maximum Pretravel 0.07 in, Minimum Over Travel 0.19 in
Mounting Hole - Limit Switch (2) 0.20 in dia
Actuator Location Top
Body Material Zinc Die Cast
Actuator Style (Limit Switch) Plunger
Body Style (Limit Switch) Miniature
Contact Form - Limit Switch 1NC/1NO
Basic Actuator Style (Limit Switch) Plunger
Actuator Style Plunger
IP Rating 65, 66, 67
Mounting Hole Pattern - Limit Switch 2 Hole Diagonal
DC Contact Rating 10A @ 250V
Series LSC
Contact Form 1NC/1NO, SPDT
Voltage Rating 600VAC/250VDC
Wiring Entry 1/2"-14 NPT
Boot Sealed Actuator - Limit Switch No
Operating Force 4.0 in-lb
Amps 10
Boot Sealed Actuator (Limit Switch) No
Actuator Location (Limit Switch) Top
Stem Thread - Limit Switch No Stem
Limit Switch Style Heavy Duty Limit Switch
Number of Poles 1
Mounting Hole Spacing - Limit Switch 2.34 in x 1.16 in
Electrical Connection Screw Terminals
Standards CCC, CE, CSA, UL
Movement Linear
Operating Temp. Range 10 Degrees to 200 Degrees F
AC Contact Rating 10A @ 600V
Differential Travel 0.02 in
Connection Type Threaded Entry
Current Rating - nominal 10A
Differential-Travel - Travel To Reset 0.015 in (0.38mm) DT
Body Construction Die Cast Zinc
Pre-Travel - Travel To Operate 0.07 in (1.78mm) PT
Rating - NEMA NEMA 4X,6P
Poles/Contacts SPDT 1NO 1NC
Operator Configuration Standard
Operating Temperature - min 10 deg F (-12 deg C)
Head/Operator Top Push Button
Head Action Spring Return, Standard
Operating Temperature - max 200 deg F (94 deg C)
Electrical Rating - VAC/DC 10A 600Vac (Vdc Rated)
Type Heavy Duty Plug-In Limit Switch
Over-Travel/Total-Travel 0.19 in (4.83mm) OT
Directional Movement Linear
Operating Temperature - Maximum 250 Degrees F
Plunger Adjustability Adjustable
Mounting Hole Horizontal Center to Center Distance 60 mm
Action Momentary
NEMA Enclosure Rating 1, 12, 13, 3, 4, 4X, 6, 6P
Operating Force - Maximum 17.8 N
Operating Temperature - Minimum 10 Degrees F
Mounting Hole Vertical Center to Center Distance 30 mm
Body Configuration Plug-In
Boot Sealed Actuator No Boot Included
Number of Mounting Holes 2
Pretravel 0.07 in
Overtravel 0.19 in
Resistance Properties Corrosion Resistant
Mounting Style Surface

Description

Plug-In Limit Switch, Actuator Style - Limit Switch Plunger, Actuator Location - Limit Switch Top, AC Contact Rating - Limit Switch 10A @ 600V, DC Contact Rating - Limit Switch 10A @ 250V, Contact Form- Switches 1NC/1NO, Actuator Length - Limit Switch 1.81 in, Body Height - Limit Switch 2.95 in, Body Width - Limit Switch 1.62 in, Body Depth - Limit Switch 1.75 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Miniature, NEMA Rating 1, 12, 13, 3, 4, 4X, 6, 6P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.