Zoro Homepage

Heavy Duty Limit Switch, Plunger, Roller, 1NC/1NO, 10A at 600V AC, Actuator Location: Side

  • Mfr # LSF1A

  • Zoro # G4150571


product price: $304.99
/ea
Free Shipping & Returns

Key Features

Basic Actuator Style - Limit Switch
Plunger
Actuator Style - Limit Switch
Plunger, Roller
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Side
AC Contact Rating - Limit Switch
10A at 600V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSF1A
Zoro #
G4150571
UPC #
-
Country of Origin
United States

Dimensions

Actuator Length - Limit Switch
1.74 in
Width
1.62"
Body Height - Limit Switch
2.95 in
Roller Dia.
0.5 in
Depth
1.75"
Body Depth - Limit Switch
1.75 in
Body Width - Limit Switch
1.62 in
Roller Width
0.19 in
Actuator Length
1.74"
Height
4.20"
Mounting Hole Diameter
0.2 in
Body Width
1.62 in
Overall Width
1.62 in
Roller Diameter
0.5 in
Overall Depth
2.44 in
Body Height
2.95 in
Body Depth
1.75 in
Overall Height
4.2 in

Details

Item
Heavy Duty Limit Switch
Basic Actuator Style - Limit Switch
Plunger
Actuator Style - Limit Switch
Plunger, Roller
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Side
AC Contact Rating - Limit Switch
10A at 600V
DC Contact Rating - Limit Switch
10A at 250V
Body Style - Limit Switch
Miniature
Mounting - Limit Switch
Surface
NEMA Rating
1, 12, 13, 3, 4, 4X, 6, 6P
Limit Switch Style
Heavy Duty Limit Switch
Mounting Hole Spacing - Limit Switch
2.34 in x 1.16 in
Movement
Cam, Slide
Voltage Rating
600VAC/250VDC
Boot Sealed Actuator - Limit Switch
No
Wiring Entry
1/2"-14 NPT
Body Material
Zinc Die Cast
Stem Thread - Limit Switch
No Stem
Contact Form - Limit Switch
1NC/1NO
AC Contact Rating
10A at 600V
Operating Force
6.0 in-lb
DC Contact Rating
10A at 250V
Actuator Style
Plunger
Boot Sealed Actuator (Limit Switch)
No
Roller Material
Steel
Actuator Style (Limit Switch)
Plunger, Roller
Electrical Connection
Screw Terminals
Contact Form
1NC/1NO, SPDT
Travel
Differential Travel 0.045 in, Maximum Pretravel 0.07 in, Minimum Over Travel 0.19 in
Series
LSF
Body Style (Limit Switch)
Miniature
Number of Poles
1
Actuator Location
Side
Actuator Location (Limit Switch)
Side
Operating Temp. Range
10 Degrees to 200 Degrees F
Amps
10
Mounting Hole - Limit Switch
(2) 0.20 in dia
IP Rating
65, 66, 67
Mounting Hole Pattern - Limit Switch
2 Hole Diagonal
Basic Actuator Style (Limit Switch)
Plunger
Standards
CCC, CE, CSA, UL
Differential Travel
0.03 in
Resistance Properties
Corrosion Resistant
Operating Temperature - Minimum
10 Degrees F
Pretravel
0.1 in
Mounting Style
Surface
Body Configuration
Plug-In
Operating Temperature - Maximum
250 Degrees F
Boot Sealed Actuator
No Boot Included
Action
Momentary
Number of Mounting Holes
2
Overtravel
0.19 in
NEMA Enclosure Rating
1, 12, 13, 3, 4, 4X, 6, 6P
Mounting Hole Horizontal Center to Center Distance
60 mm
Mounting Hole Vertical Center to Center Distance
30 mm
Operating Force - Maximum
26.7 N

Description

Plug-In Limit Switch, Actuator Style - Limit Switch Plunger, Roller, Actuator Location - Limit Switch Side, AC Contact Rating - Limit Switch 10A @ 600V, DC Contact Rating - Limit Switch 10A @ 250V, Contact Form- Switches 1NC/1NO, Actuator Length - Limit Switch 1.74 in, Body Height - Limit Switch 2.95 in, Body Width - Limit Switch 1.62 in, Body Depth - Limit Switch 1.75 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Miniature, NEMA Rating 1, 12, 13, 3, 4, 4X, 6, 6P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.