Zoro Homepage

Coverplate Assembly

  • Mfr # THP2400A1019

  • Zoro # G602751369


product price: $28.99
/ea

Key Features

Color
Arctic White
Overall Width
6 3/16 in
Overall Height
5 3/4 in
Shape
Rectangle
Compatible Brand and Series
Visionpro 8000 With Redlink Technology
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THP2400A1019
Zoro #
G602751369
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
6 3/16 in
Overall Height
5 3/4 in
Dimensions (in.)
5-3/4 in. x 6-5/32 in.
Dimensions (mm)
146 mm x 157 mm

Details

Item
Coverplate Assembly
Color
Arctic White
Shape
Rectangle
Compatible Brand and Series
Visionpro 8000 With Redlink Technology
Includes
Cover Plate; (1) Bracket; Mounting Hardware
Used With
VisionPRO® 8000 with RedLINK,technology
Item Type
Accessory

Description

Coverplate Assembly, Arctic White, Compatible Brand and Series Visionpro 8000 With Redlink Technology, Includes Cover Plate; (1) Bracket; Mounting Hardware, Overall Height 5 3/4 in, Overall Width 6 3/16 in, Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.