Zoro Homepage

Round Damper, Gr/Rd/Steel, 6 in. Dia.

  • Mfr # ARD6TZ

  • Zoro # G4420486


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Blade Material
Galvanized Steel
Connection
Wire Terminals
For Use With
Forced Air Zone Control Panels And Static Pressure Control
Color
Gray, Red, Steel
Torque (In.-Lbs.)
71 in-lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARD6TZ
Zoro #
G4420486
UPC #
-
Country of Origin
Mexico

Dimensions

Dia. (In.)
6 in
Width (In.)
6 in
Overall Width
6 in
Overall Height
8 1/8 in
Overall Length
6 1/4 in
Overall Diameter
6 in
Rough Opening Diameter
6 in
Rough Opening Width
6 in
For Nominal Duct Diameter
6 in
Rough Opening Length
6 in

Details

Item
6"dia Norm Opn Rnd Stel Zone Cntrl Dampr
Blade Material
Galvanized Steel
Connection
Wire Terminals
For Use With
Forced Air Zone Control Panels And Static Pressure Control
Color
Gray, Red, Steel
Torque (In.-Lbs.)
71 in-lb
Output Amps
8 VA
Voltage (AC)
24
Type
Normally Open
Ambient Humidity Range (%)
5 To 90
Application
Controls Air Flow In Heating And Cooling Systems
Power Method
Hardwired
Ambient Temp. Range
5 to 60 C
Frame Material
Steel
Rough Opening Shape
Round
Full Load Current
8 A
For Duct Shape
Round
Damper Application
Motorized
Minimum Ambient Temperature
41 Degrees F
Switch Action
Normally Open
Nameplate Voltage
24V AC
Damper Type
Dynamic
Electrical Connection
Hardwired

Description

6 In.dia Norm Opn Rnd Stel Zone Cntrl Dampr, For Nominal Duct Diameter 6 in, Damper Application Motorized, Number of Panels Not Applicable, Overall Height 8 1/8 in, Overall Length 6 1/4 in, Rough Opening Shape Round, For Duct Shape Round, Overall Width 6 in, Frame Material Thickness Not Applicable, Blade Material Galvanized Steel, Maximum Air Pressure Not Applicable, Overall Diameter 6 in, Rough Opening Length 6 in, Rough Opening Width 6 in, Damper Type Dynamic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.