Smart Thermostat

  • Mfr # THX1100B4/U
  • Zoro # G723550735
product price: 
$
230.99
/ea
Sold in multiples of 6 for $1,385.94
Free Shipping & Returns

Key Features

Number of Heating Stages - Conventional System
3
Network Protocol Compatibility
3.0 RedLink, Bluetooth, Wi-Fi Control
Overall Depth
15/16 in
Humidification Control
Yes
Overall Height
3 9/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
THX1100B4/U
Zoro #
G723550735
UPC #
194159018952
Country of Origin
Mexico

Dimensions

Overall Depth
15/16 in
Overall Height
3 9/16 in
Overall Width
5 1/4 in

Details

Item
Smart Thermostat
Number of Heating Stages - Conventional System
3
Network Protocol Compatibility
3.0 RedLink, Bluetooth, Wi-Fi Control
Humidification Control
Yes
Smart Capabilities
Amazon Alexa, Apple Home, Auto-Away Option Using the App, Geofence, Redlink, Google Home
Maximum Temperature Control
102 Degrees F
Operating Humidity Range
5% to 90% RH
Temperature Differential
+/-1 Degrees F
Fan Settings
Auto-Circulate-On
Google Home Compatible
Yes
Number of Cooling Stages - Heat Pump System
2
Number of Zones
1
Includes Positive Off
Yes
Wireless System Compatibility
RedLink
Stages
3H/3C Conventional, 4H/2C Heat Pump
Compatible System Type
Electric Warm Air, Gas, Hydronic, IAQ Control Fan Coil Unit, Oil, PTAC, Residential/Light Commercial 24 VAC Systems
Housing Material
Plastic
Low Battery Indicator
No
Dual Transformer Compatible
No
Minimum Temperature Control
37 Degrees F
Number of Cooling Stages - Conventional System
3
Display Type
Digital
Changeover Type
Automatic and Manual
Differential Type
Adjustable
Temperature Control Range
40 Degrees to 99 Degrees F
Programming Capability
Fully Customizable (In-App Based)
Mounting Direction/Shape
Horizontal
Includes
Decorative Cover Plate with J-Box Adapter, Literature, Mounting Hardware, UWP Wall Plate
Battery Backup
No
Application
Heat and Cool
Temperature Readout
Yes
Housing Color
Black
Compatible Software/Device
Resideo Pro App
Voltage
20V AC to 30V AC
Occupancy Sensor
Includes Onboard Occupancy Sensor
Wi-Fi Frequency
2.4 GHz, 5 GHz
Key Pad Lockout
No
Mounting Direction
Horizontal
Series
S1100 Series
Electrical Connection Type
Hardwired
Shape
Rectangle
Control Type
Touch Screen
Smart Connectivity
3.0 RedLink, Bluetooth, Wi-Fi Control
Temperature Scale
Fahrenheit/Celsius
System Settings
Heat-Off-Cool-Auto-Emergency Heat
Number of Heating Stages - Heat Pump System
4
Terminal Designations
C, E, G, K, L-A, O/B, R, RC, W, W2-AUX, Y, Y2
Standards
FCC
Frequency
60 Hz
Dehumidification Control
Yes

Description

Smart Thermostat, Heat and Cool, Automatic and Manual, Electric Warm Air, Gas, Hydronic, IAQ Control Fan Coil Unit, Oil, PTAC, Residential/Light Commercial 24 VAC Systems, Touch Screen, Dehumidification Control Yes, Differential Type Adjustable, Digital, Dual Transformer Compatible No, Fan Settings Auto-Circulate-On, Humidification Control Yes, Includes Positive Off Yes, Key Pad Lockout No, Minimum Temperature Control 37 Degrees F, Maximum Temperature Control 102 Degrees F

Ratings & reviews