Shop All Earmuffs
Honeywell Howard Leight
Behind-the-Neck Ear Muffs, 28 dB, VeriShield, Black
Mfr # 1035116-VS
Zoro # G3793354
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Face Shields, Hard Hats, Hygiene Kit
- Batteries Included No
- Series VeriShield(TM) 100
- Number of Batteries 0
- Weight 0.6 lb
Product Information
- Brand Honeywell Howard Leight
- MFR # 1035116-VS
- Zoro # G3793354
- Country of Origin China
- Category Earmuffs
Details
Description
Ear Muffs, Earmuff Style Behind-the-Neck, Noise Reduction Rating 28 dB, Dielectric No, Cushion Material Foam, Compatible Manufacturer Model Number NECKBAND - N/A, For Use With Face Shields, Hard Hats, Hygiene Kit, Cup Color Black, Series VeriShield(TM) 100, Earmuff Type Rigid, Standards CAN Z94.2-1994, CSA Class AL, OSHA 29 CFR 1910.95, Part II, (R.S.C. 1985, c. L-2), S3.19-1974, Replacement Pad Grainger Part Number 55JR11, Band Color Black, Band Material Steel-Wire, Cup Material ABS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Numbers and Letters Labels, PK 10 (5050P-H)
- CONDOR Restroom Sign, 10" W, 7" H, 0.032" Thick, 473Y06 (473Y06)
- PIP Hi-Visibility Sweats, Lime Yllw, 2XL (323-1370B-LY/2X)
- SHOWA SHOWA NSK24 Chemical-Resistant 15-mil Biodegradable Nitrile Gloves (NSK24-11)
- HONEYWELL HOWARD LEIGHT Hard Hat Mounted Electronic Ear Muffs, 23 dB, VeriShield (1035200-VS)
- HONEYWELL HOWARD LEIGHT Headband Ear Muffs, 25 (QM24PLUS)
- HONEYWELL HOWARD LEIGHT Over-the-Head Electronic Ear Muffs, 25 dB, Sync Stereo, Black (1030110)
- HONEYWELL HOWARD LEIGHT Hard Hat Mounted Electronic Ear Muffs, 27 dB, VeriShield (1035202-VS)
- HONEYWELL HOWARD LEIGHT Behind-the-Neck Ear Muffs, 22 dB, VeriShield, Black (1035112-VS)
- HONEYWELL HOWARD LEIGHT Over-the-Head Ear Muffs, 30 dB, Impact Pro, Black/Gray (R-01902)
- MSA SAFETY Sound Control SH Hard Hat-Mounted Earmuffs, Dielectric, Passive, NRR 25 dB, Foam, Gray (10129327)
- Honeywell Howard Leight Hearing Protection