Zoro Homepage

Limit Switch, Adjustable Rod, Rotary, 1NC/1NO, 10A at 480V AC, Actuator Location: Side

  • Mfr # 201LS47

  • Zoro # G4029487


product price: $787.99
/ea
Sold in multiples of 100 for $78,799.00
Free Shipping & Returns

Key Features

Basic Actuator Style - Limit Switch
Rotary
Actuator Style - Limit Switch
Adjustable Rod, Rotary
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Side
AC Contact Rating - Limit Switch
10A at 480V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201LS47
Zoro #
G4029487
UPC #
-
Country of Origin
United States

Dimensions

Depth
1.60"
Body Width - Limit Switch
1.92 in
Actuator Length - Limit Switch
0.58 in to 5.56 in
Body Depth - Limit Switch
1.6 in
Actuator Length
0.58" to 5.56"
Body Height - Limit Switch
3.05 in
Height
3.05"
Body Depth
1.6 in
Mounting Hole Diameter
0.22 in
Body Width
1.92 in
Body Height
3.05 in

Details

Item
Limit Switch
Basic Actuator Style - Limit Switch
Rotary
Actuator Style - Limit Switch
Adjustable Rod, Rotary
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Side
AC Contact Rating - Limit Switch
10A at 480V
DC Contact Rating - Limit Switch
Not Rated
Body Style - Limit Switch
Standard
Mounting - Limit Switch
Surface
Mounting Hole Spacing - Limit Switch
3.19 in x 1.48 in
Movement
CCW, CW
Actuator Style
Rotary
DC Contact Rating
Not Rated
Boot Sealed Actuator - Limit Switch
No
Travel
Differential Travel 12 Degrees max, Overtravel 30 Degrees min, Pretravel 20 Degrees max
Body Style (Limit Switch)
Standard
Voltage Rating
480VAC
Contact Form - Limit Switch
1NC/1NO
Mounting Hole - Limit Switch
(2) 0.22 in dia
Series
LS
Standards
CSA, UL
Contact Form
1NC/1NO
Operating Force
5 oz
Stem Thread - Limit Switch
No Stem
Basic Actuator Style (Limit Switch)
Rotary
Actuator Location
Side
NEMA Rating
1, 13, 3, 4, 6
Mounting Hole Pattern - Limit Switch
2 Hole Diagonal
Actuator Style (Limit Switch)
Rotary, Adjustable Rod
Amps
10
Boot Sealed Actuator (Limit Switch)
No
Actuator Location (Limit Switch)
Side
Limit Switch Style
General Purpose Limit Switch
AC Contact Rating
10A at 480V
IP Rating
No IP Rating
Body Material
Metal
Electrical Connection
Screw Terminals
Differential Travel
12 Degrees
Travel Direction
CW or CCW
Over-Travel/Total-Travel
30 deg OT
Receptacle - not included
18PA1
Operating Temperature - min
-20 deg F (-29 deg C)
Differential-Travel - Travel To Reset
4 deg DT
Rating - NEMA
NEMA 4,6
Enclosure Listings
NEMA 1,3,4,6,13
Head Action
Spring Return, Standard
Head/Operator
Side Rotary Rod Lever
Type
General Purpose Plug-In Limit Switch Body
Poles/Contacts
SPDT 1NO 1NC
Electrical Rating - VAC/DC
10A 480VAC (VDC Rated)
Current Rating - nominal
10A
Body Construction
Die Cast Zinc
Operating Temperature - max
160 deg F (71 deg C)
Pre-Travel - Travel To Operate
5 deg PT
Overtravel
30 Degrees
Body Configuration
Plug-In
NEMA Enclosure Rating
1, 13, 3, 4, 6
Mounting Hole Horizontal Center to Center Distance
38 mm
Mounting Hole Vertical Center to Center Distance
81 mm
Boot Sealed Actuator
No Boot Included
Pretravel
20 Degrees
Directional Movement
CCW/CW
Mounting Style
Surface
Operating Torque - Maximum
1.7 in-lb
Number of Mounting Holes
2

Description

Plug-In Limit Switch, Actuator Style - Limit Switch Adjustable Rod, Rotary, Actuator Location - Limit Switch Side, AC Contact Rating - Limit Switch 10A @ 480V, DC Contact Rating - Limit Switch Not Rated, Contact Form- Switches 1NC/1NO, Actuator Length - Limit Switch 0.58 in to 5.56 in, Body Height - Limit Switch 3.05 in, Body Width - Limit Switch 1.92 in, Body Depth - Limit Switch 1.6 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Standard, NEMA Rating 1, 13, 3, 4, 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.