Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Limit Switch - GLA Series, Wobble Stick Actuator, SPDT, 10A, IP67 Rated

  • Mfr # GLAA01K8C

  • Zoro # G3944893


product price: $201.99
/ea
Free Shipping & Returns

Key Features

Basic Actuator Style - Limit Switch
Wobble Stick
Actuator Style - Limit Switch
Cat Whisker, Wobble Stick
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Top
AC Contact Rating - Limit Switch
10A at 600V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLAA01K8C
Zoro #
G3944893
UPC #
-
Country of Origin
United States

Dimensions

Actuator Length - Limit Switch
5.5 in
Body Width - Limit Switch
1.65 in
Width
1.65"
Actuator Length
5.50"
Body Depth - Limit Switch
1.65 in
Body Height - Limit Switch
3.23 in
Depth
1.65"
Height
3.23"
Mounting Hole Diameter
0.21 in
Body Height
3.23 in
Body Depth
1.65 in
Body Width
1.65 in

Details

Item
Limit Switch
Basic Actuator Style - Limit Switch
Wobble Stick
Actuator Style - Limit Switch
Cat Whisker, Wobble Stick
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Top
AC Contact Rating - Limit Switch
10A at 600V
DC Contact Rating - Limit Switch
10A at 250V
Body Style - Limit Switch
Standard
Mounting - Limit Switch
Surface
Mounting Hole - Limit Switch
(4) 0.21 in dia
Arm Material
Stainless Steel
Voltage Rating
600VAC/250VDC
AC Contact Rating
10A at 600V
Contact Form
1NC/1NO, SPDT
Movement
Wobble
Amps
10
Limit Switch Style
General Purpose Limit Switch
Body Material
Zinc Die Cast
Boot Sealed Actuator (Limit Switch)
No
IP Rating
67
Standards
CCC. IEC 947-5-1, CE, CSA, EN60947-5-1, UL, UL508
Body Style (Limit Switch)
Standard
DC Contact Rating
10A at 250V
NEMA Rating
1, 12, 13, 4
Mounting Hole Pattern - Limit Switch
4 Hole Rectangular
Electrical Connection
Screw Terminals
Stem Thread - Limit Switch
No Stem
Operating Force
0.9 in-lb
Number of Poles
1
Actuator Location
Top
Contact Form - Limit Switch
1NC/1NO
Series
GLA/GLS
Boot Sealed Actuator - Limit Switch
No
Actuator Style (Limit Switch)
Wobble Stick, Cat Whisker
Basic Actuator Style (Limit Switch)
Wobble Stick
Operating Temp. Range
-13 Degrees to 185 Degrees F
Wiring Entry
1/2 in NPT
Actuator Style
Wobble Stick, Cat Whisker
Mounting Hole Spacing - Limit Switch
2.36 in x 1.18 in
Actuator Location (Limit Switch)
Top
Travel
Differential Travel 8 Degrees , Maximum Pretravel 18 Degrees
Differential Travel
8 Degrees
NEMA Enclosure Rating
1, 12, 13, 4
Mounting Hole Horizontal Center to Center Distance
30 mm
Pretravel
18 Degrees
Operating Temperature - Minimum
-13 Degrees F
Operating Torque - Maximum
0.9 in-lb
Mounting Style
Surface
Operating Temperature - Maximum
185 Degrees F
Mounting Hole Vertical Center to Center Distance
60 mm
Body Configuration
Non Plug-In
Boot Sealed Actuator
No Boot Included
Directional Movement
Omnidirectional
Number of Mounting Holes
4

Description

Honeywell's MICRO SWITCH GLA Series Limit Switch features a modular design with interchangeable heads, actuators, bodies, and contact blocks. This general purpose limit switch has a top-mounted cat whisker (wobble stick) actuator and is constructed with a zinc die-cast housing suitable for installation environments where enclosure sealing is specified per product ratings.

Key Features:

  • Contact Rating: 10A at 600V AC; 10A at 250V DC
  • Contact Form: SPDT (1NC/1NO)
  • Actuator Style: Wobble Stick/Cat Whisker, stainless steel, capable of movement in multiple directions as specified by the actuator design
  • Actuator Length: 5.5 in
  • Body Dimensions: Height 3.23 in x Width 1.65 in x Depth 1.65 in
  • Mounting Style: Surface mount with four mounting holes (0.21 in diameter), rectangular pattern (2.36 in x 1.18 in spacing)
  • Electrical Connection: Screw terminals; wiring entry via 1/2 in NPT
  • Operating Force/Torque: Maximum operating force of 0.9 in-lb; differential travel of 8 degrees; pretravel of up to 18 degrees
  • Temperature Range: -13°F to +185°F
  • Ratings & Standards: IP67 ingress protection; NEMA types 1,12,13,4; CCC, IEC947‐5‐1, CE, CSA, EN60947‐5‐1, UL508

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.