Zoro Homepage

Limit Switch - GLL Series, SPDT, Roller Plunger, 10A, IP65 Rated

  • Mfr # GLLA01C

  • Zoro # G4323426


product price: $34.19
/ea

Key Features

Basic Actuator Style - Limit Switch
Plunger
Actuator Style - Limit Switch
Plunger, Roller
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Top
AC Contact Rating - Limit Switch
10A at 300V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLLA01C
Zoro #
G4323426
UPC #
-
Country of Origin
China

Dimensions

Height
1.22"
Body Depth - Limit Switch
1.22 in
Depth
3.84"
Body Width - Limit Switch
1.2 in
Width
1.20"
Actuator Length
1.89"
Body Height - Limit Switch
2.44 in
Actuator Length - Limit Switch
1.89 in
Connection Size
12.7mm
Body Depth
1.22 in
Body Height
2.44 in
Body Width
1.2 in
Mounting Hole Diameter
0.17 in

Details

Item
Limit Switch
Basic Actuator Style - Limit Switch
Plunger
Actuator Style - Limit Switch
Plunger, Roller
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Top
AC Contact Rating - Limit Switch
10A at 300V
DC Contact Rating - Limit Switch
10A at 250V
Body Style - Limit Switch
Miniature
Mounting - Limit Switch
Surface
Body Style (Limit Switch)
Miniature
Operating Temp. Range
14 Degrees to 176 Degrees F
Travel
Differential Travel 0.06 in, Maximum Pretravel 0.11 in, Minimum Over Travel 0.118 in
Amps
10
Operating Force
2.22 in-lb
Wiring Entry
1/2 in NPT
Mounting Hole Pattern - Limit Switch
2 Hole Horizontal
Actuator Location
Top
Mounting Hole - Limit Switch
(2) 0.16 in dia
Series
GLL/GLS
Boot Sealed Actuator (Limit Switch)
No
AC Contact Rating
10A at 300V
Number of Poles
1
Stem Thread - Limit Switch
No Stem
IP Rating
65
Standards
CCC, CE, cULus
Contact Form
1NC/1NO, SPDT
Boot Sealed Actuator - Limit Switch
No
Limit Switch Style
General Purpose Limit Switch
DC Contact Rating
10A at 250V
Voltage Rating
300VAC/250VDC
Body Material
plastic
Contact Form - Limit Switch
1NC/1NO
Mounting Hole Spacing - Limit Switch
0.87 in
Roller Material
Plastic
NEMA Rating
1, 12, 13
Actuator Style
Plunger, Roller
Movement
Linear
Actuator Location (Limit Switch)
Top
Basic Actuator Style (Limit Switch)
Plunger
Actuator Style (Limit Switch)
Plunger, Roller
Electrical Connection
Screw Terminals
Differential Travel
0.06 in
Connection Type
Threaded Entry
Operating Temperature - max
176 Deg F (80 Deg C)
Head/Operator
Top Push Roller
Current Rating - nominal
10A
Rating - NEMA
NEMA 1
Operating Temperature - min
-14 Deg F (-10 Deg C)
Poles/Contacts
1NO 1NC
Over-Travel/Total-Travel
0.118 in (3mm) OT
Differential-Travel - Travel To Reset
0.06 in (1.52mm) DT
Head Action
Spring Return, Standard
Pre-Travel - Travel To Operate
0.11 in (2.8mm) PT
Electrical Rating - VAC/DC
10A 300Vac (Vdc Rated)
Directional Movement
Linear
Overtravel
0.12 in
Boot Sealed Actuator
No Boot Included
Mounting Style
Surface
Mounting Hole Horizontal Center to Center Distance
22 mm
Operating Torque - Maximum
2.22 in-lb
Pretravel
0.11 in
Number of Mounting Holes
2
NEMA Enclosure Rating
1, 12, 13
Operating Temperature - Minimum
14 Degrees F
Operating Temperature - Maximum
176 Degrees F
Body Configuration
Non Plug-In

Description

Honeywell MICRO SWITCH GLL Series limit switch features a double insulated, compact plastic housing suitable for applications where installation space is restricted. This general purpose limit switch is equipped with a top-mounted plunger actuator with roller and includes direct opening normally closed circuit contacts per product specifications. It offers both normally open (NO) and normally closed (NC) contacts in a single-pole, double-throw (SPDT) configuration.

Key Features:

  • Contact Rating: 10A at 300V AC / 10A at 250V DC
  • Actuator Style: Plunger with roller, top location; actuator length of 1.89"
  • Body Dimensions: Miniature style; body width 1.2", height 2.44", depth 1.22"
  • Mounting: Surface mount with two horizontal holes (0.16" diameter), spaced at 0.87" center-to-center
  • Electrical Connection: Screw terminals via threaded entry (12.7mm); wiring entry size is 1/2" NPT
  • Travel Parameters: Differential travel of 0.06", pretravel of 0.11", overtravel of 0.118"
  • Operating Force/Torque: Requires up to 2.22 in-lb operating force
  • Temperature Range: Operates from -14°F to +176°F (-10°C to +80°C)
  • Ratings & Standards: IP65 ingress protection; NEMA rating 1, 12, 13; certified to CCC, CE, cULus standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.