Limit Switch - Hazardous Location, Plunger Roller, 1NC/1NO, LSX Series

  • Mfr # LSXD3K
  • Zoro # G4056726
product price: 
$
1,611.99
/ea
Sold in multiples of 10 for $16,119.90
Free Shipping & Returns

Key Features

Basic Actuator Style - Limit Switch
Plunger
Actuator Style - Limit Switch
Plunger, Roller
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Top
AC Contact Rating - Limit Switch
10A at 600V
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LSXD3K
Zoro #
G4056726
UPC #
-
Country of Origin
United States

Dimensions

Body Width - Limit Switch
2.0 in
Actuator Length
2.7 in
Actuator Length - Limit Switch
2.7 in
Depth
2.44"
Width
2.00 in
Roller Dia.
0.5 in
Body Depth - Limit Switch
2.44 in
Body Height - Limit Switch
4.75 in
Height
5.75"
Body Width
2 in
Body Depth
2.44 in
Mounting Hole Diameter
5 mm
Body Height
4.75 in

Details

Item
Hazardous Location Limit Switch
Basic Actuator Style - Limit Switch
Plunger
Actuator Style - Limit Switch
Plunger, Roller
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Top
AC Contact Rating - Limit Switch
10A at 600V
DC Contact Rating - Limit Switch
10A at 250V
Body Style - Limit Switch
Standard
Mounting - Limit Switch
Surface
Series
LSX
Actuator Style (Limit Switch)
Plunger, Roller
Voltage Rating
600V AC, 250V DC
Actuator Style
Plunger
Actuator Location
Top
Number of Poles
1
Wiring Entry
1/2"-14 NPT
Certification
Class1, Division1, Groups B, C, D), 9 ,Class 2, Division1, Groups E, F, G
Boot Sealed Actuator - Limit Switch
No
Body Style (Limit Switch)
Standard
Limit Switch Style
Hazardous Location Limit Switch
Actuator Location (Limit Switch)
Top
Operating Temp. Range
10 Degrees to 250 Degrees F
Boot Sealed Actuator (Limit Switch)
No
Standards
CSA, UL Listed
NEMA Rating
1, 13, 3, 4, 6, 7
Contact Form - Limit Switch
1NC/1NO
AC Contact Rating
10 A @ 600 V
Mounting Hole - Limit Switch
(2) 0.20 in dia
Contact Form
1NO/1NC
Travel
Differential Travel 0.015 in, Maximum Pretravel 0.07 in, Minimum Over Travel 0.19 in
DC Contact Rating
10 A @ 250 V
Amps
10
Mounting Hole Pattern - Limit Switch
2 Hole Diagonal
Movement
Linear
Electrical Connection
Screw Terminals
Operating Force
4.0 in-lb
Mounting Hole Spacing - Limit Switch
2.34 in x 1.16 in
Basic Actuator Style (Limit Switch)
Plunger
Body Material
Aluminum
Stem Thread - Limit Switch
No Stem
IP Rating
IP67
Differential Travel
0.02 in
Operating Force - Maximum
4 lbf
Operating Temperature - Maximum
250 Degrees F
Mounting Hole Vertical Center to Center Distance
86 mm
Body Configuration
Non Plug-In
Overtravel
0.19 in
NEMA Enclosure Rating
1, 13, 3, 4, 6, 7
Operating Temperature - Minimum
10 Degrees F
Pretravel
0.07 in
Number of Mounting Holes
2
Boot Sealed Actuator
No Boot Included
Mounting Style
Surface
Directional Movement
Linear
Operating Force - Minimum
17.792 N
Mounting Hole Horizontal Center to Center Distance
29 mm
Over Travel - Linear
0.19 in
Differential Travel - Linear
0.015 in
Pre-Travel - Linear
0.07 in

Description

The HONEYWELL Hazardous Location Limit Switch, Plunger, Roller, 1NC/1NO is a MICRO SWITCH LSX Series device rated for operation in environments meeting the specified hazardous location classifications. It features an aluminum housing with integral flame paths as per product specifications. The switch includes an actuator style of plunger with roller at the top location.

Key Features:

  • Contact Form: 1NC/1NO (SPDT)
  • AC/DC Ratings: 10A at 600VAC; 10A at 250VDC
  • Actuator Style: Plunger, Roller; Actuator Length: 2.7 in; Top-mounted
  • Body Dimensions: Height 4.75 in, Width 2.0 in, Depth 2.44 in
  • Material: Aluminum body; Non plug-in configuration
  • Mounting: Surface mount with two diagonal holes (0.20 in diameter), spacing of 2.34 x 1.16 in
  • NEMA Enclosure Ratings: Types 1, 3, 4, 6, and13
  • Certifications: Class I Division I Groups B,C,D; Class II Division I Groups E,F,G; CSA and UL listed
  • Electrical Connection: Screw terminals; Wiring entry size is 1/2"-14 NPT
  • Operating Temperature Range: From10°F to250°F

Ratings & reviews