Limit Switch - Heavy-Duty, NEMA/IP Rated, HDLS Series, Rotary Head Options
Mfr # LSZ1H
Zoro # G815282544
Specifications
Product Information
Description
HDLS Series heavy-duty limit switches from Honeywell feature a boss-and-socket head design intended for stable assembly and an all-metal drive train rated for operation within specified temperature ranges, providing consistent operating characteristics at high temperatures. These limit switches are equipped with self-lifting pressure plate terminals designed to accommodate standard wiring practices and have a rugged housing sealed to NEMA 1, 3, 4, 4X, 6, 6P, 12, and 13 standards as well as IP65/66/67 ratings. Side rotary versions can be modified for clockwise (CW) or counterclockwise (CCW) operation, and the operating heads may be rotated in increments of 90 degrees.
Key features:
- Boss-and-socket head design intended for stable assembly
- All-metal drive train rated for operation within specified temperature ranges
- Self-lifting pressure plate terminals designed to accommodate standard wiring practices
- Rugged housing sealed to multiple NEMA (1, 3, 4, 4X, 6, 6P, 12, and 13) and IP65/66/67 standards
- Side rotary models allow modification for CW or CCW operation
- Operating heads rotate in four positions (90° increments)
- Available with low and high temperature sealing options
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.