Limit Switch - Heavy Duty, Rotary, DPDT, 10A 600VAC/250VDC, NEMA/IP67

  • Mfr # LSM7N

  • Zoro # G3939327


product price: $302.99
/ea
Free Shipping & Returns

Key Features

Basic Actuator Style - Limit Switch
Rotary
Actuator Style - Limit Switch
No Lever, Rotary
Contact Form- Switches
2NC/2NO
Actuator Location - Limit Switch
Side
AC Contact Rating - Limit Switch
10A at 600V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSM7N
Zoro #
G3939327
UPC #
-
Country of Origin
United States

Dimensions

Height
4.69"
Body Depth - Limit Switch
1.79 in
Body Width - Limit Switch
1.88 in
Body Height - Limit Switch
3.69 in
Width
1.88"
Depth
1.79"
Mounting Hole Diameter
0.2 in
Overall Width
1.88 in
Body Height
3.53 in
Overall Height
4.69 in
Body Width
1.88 in
Overall Depth
2.44 in
Body Depth
1.79 in

Details

Item
Heavy Duty Limit Switch
Basic Actuator Style - Limit Switch
Rotary
Actuator Style - Limit Switch
No Lever, Rotary
Contact Form- Switches
2NC/2NO
Actuator Location - Limit Switch
Side
AC Contact Rating - Limit Switch
10A at 600V
DC Contact Rating - Limit Switch
10A at 250V
Body Style - Limit Switch
Standard
Mounting - Limit Switch
Surface
IP Rating
IP65, IP66, IP67
Electrical Connection
Screw Terminals
NEMA Rating
1, 12, 13, 3, 4, 4X, 6, 6P
Actuator Style (Limit Switch)
Rotary, No Lever
Contact Form
2NO/2NC
Series
HDLS
Body Style (Limit Switch)
Standard
Number of Poles
2
Movement
CCW, Center Neutral, CW
Mounting Hole Spacing - Limit Switch
2.34 in x 1.16 in
Amps
10
Boot Sealed Actuator - Limit Switch
No
DC Contact Rating
10 A @ 250 V
Operating Force
4.0 in-lb
Basic Actuator Style (Limit Switch)
Rotary
Mounting Hole Pattern - Limit Switch
2 Hole Diagonal
Contact Form - Limit Switch
2NC/2NO
Actuator Location
Side
Standards
CCC, CE, CSA, UKCA, UL Listed
Actuator Style
Rotary Lever
Mounting Hole - Limit Switch
(2) 0.20 in dia
AC Contact Rating
10 A @ 600 V
Voltage Rating
600VAC/250VDC
Limit Switch Style
Heavy Duty Limit Switch
Travel
Differential Travel 10 Degrees , Maximum Pretravel 18 Degrees , Minimum Over Travel 57 Degrees
Operating Temp. Range
30 Degrees to 250 Degrees F
Stem Thread - Limit Switch
No Stem
Body Material
Zinc
Wiring Entry
1/2 in NPT
Actuator Location (Limit Switch)
Side
Boot Sealed Actuator (Limit Switch)
No
Differential Travel
10 Degrees
Overtravel
70 Degrees
Action
Momentary
Pretravel
18 Degrees
Boot Sealed Actuator
No Boot Included
NEMA Enclosure Rating
1, 12, 13, 3, 4, 4X, 6, 6P
Mounting Hole Horizontal Center to Center Distance
60 mm
Body Configuration
Non Plug-In
Operating Temperature - Minimum
10 Degrees F
Directional Movement
CCW/Center Neutral/CW
Operating Temperature - Maximum
250 Degrees F
Mounting Style
Surface
Mounting Hole Vertical Center to Center Distance
30 mm
Total Travel
80 Degrees
Resistance Properties
Corrosion Resistant
Number of Mounting Holes
2
Operating Torque - Maximum
4 in-lb
Includes Actuator
No Actuator Included

Description

The Honeywell Heavy Duty Limit Switch from the LSM Series is a rotary-style, momentary-action switch suitable for surface mounting applications. It features a zinc die cast body per product specifications with no lever actuator included and utilizes screw terminals for electrical connection. The unit provides 2NC/2NO (DPDT) contact configuration and supports both AC (10A at 600V) and DC (10A at 250V) ratings. Its housing is constructed to comply with specified NEMA enclosure standards (1, 3, 4, 4X, 6, 6P, 12, and 13) and IP65/66/67 ingress protection ratings.

Key Features:

  • Rotary head actuator style; no lever included
  • Contact form: Double pole double throw (2NC/2NO)
  • Electrical rating: Up to 10A at 600VAC / up to 10A at 250VDC
  • Momentary action with CCW/Center Neutral/CW movement
  • Surface mount design with two diagonal mounting holes (0.20 in diameter)
  • Body dimensions: Height – up to 4.69 in; Width –1.88 in; Depth –1.79 in
  • Operating temperature range: Minimum of 10°F to maximum of 250°F
  • Zinc die cast body per product specifications
  • Screw terminal wiring entry; accepts standard conduit via a threaded port (1/2 in NPT)
  • Meets CCC, CE, CSA, UL standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.