Zoro Homepage

Limit Switch - Heavy Duty, Rotary Head, 10A, SPDT, NEMA/IP67 Rated

  • Mfr # LSA1A

  • Zoro # G3923403


product price: $217.99
/ea
Free Shipping & Returns

Key Features

Basic Actuator Style - Limit Switch
Rotary
Actuator Style - Limit Switch
No Lever, Rotary
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Side
AC Contact Rating - Limit Switch
10A at 600V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSA1A
Zoro #
G3923403
UPC #
-
Country of Origin
United States

Dimensions

Roller Width
0.19 in
Body Width - Limit Switch
1.62 in
Width
1.62"
Depth
1.75"
Height
4.20"
Body Height - Limit Switch
2.95 in
Body Depth - Limit Switch
1.75 in
Mounting Hole Diameter
0.2 in
Overall Width
1.62 in
Body Depth
1.75 in
Body Height
2.95 in
Body Width
1.62 in
Overall Depth
2.44 in
Overall Height
4.2 in

Details

Item
Heavy Duty Limit Switch
Basic Actuator Style - Limit Switch
Rotary
Actuator Style - Limit Switch
No Lever, Rotary
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Side
AC Contact Rating - Limit Switch
10A at 600V
DC Contact Rating - Limit Switch
10A at 250V
Body Style - Limit Switch
Miniature
Mounting - Limit Switch
Surface
Contact Form - Limit Switch
1NC/1NO
Body Style (Limit Switch)
Miniature
Mounting Hole Spacing - Limit Switch
2.34 in x 1.16 in
Actuator Style (Limit Switch)
Rotary, No Lever
Basic Actuator Style (Limit Switch)
Rotary
IP Rating
65, 66, 67
Boot Sealed Actuator (Limit Switch)
No
Travel
Differential Travel 5 Degrees , Maximum Pretravel 15 Degrees , Minimum Over Travel 60 Degrees
AC Contact Rating
10A at 600V
Operating Temp. Range
10 Degrees to 250 Degrees F
Operating Force
4.0 in-lb
DC Contact Rating
10A at 250V
Wiring Entry
1/2"-14 NPT
Body Material
Zinc Die Cast
Contact Form
1NC/1NO, SPDT
Actuator Location (Limit Switch)
Side
Electrical Connection
Screw Terminals
Amps
10
Standards
CCC, CE, CSA, UL
Actuator Style
Rotary Head, No Lever
Limit Switch Style
Heavy Duty Limit Switch
Voltage Rating
600VAC/250VDC
Boot Sealed Actuator - Limit Switch
No
Movement
CCW, CW
Series
LSA
Actuator Location
Side
Mounting Hole Pattern - Limit Switch
2 Hole Diagonal
Stem Thread - Limit Switch
No Stem
Number of Poles
1
Mounting Hole - Limit Switch
(2) 0.20 in dia
NEMA Rating
1, 12, 13, 3, 4, 4X, 6, 6P
Differential Travel
5 Degrees
Operating Temperature - Maximum
250 Degrees F
Number of Mounting Holes
2
NEMA Enclosure Rating
1, 12, 13, 3, 4, 4X, 6, 6P
Operating Temperature - Minimum
10 Degrees F
Mounting Hole Horizontal Center to Center Distance
60 mm
Mounting Style
Surface
Action
Momentary
Includes Actuator
No Actuator Included
Operating Torque - Maximum
4 in-lb
Mounting Hole Vertical Center to Center Distance
30 mm
Overtravel
60 Degrees
Boot Sealed Actuator
No Boot Included
Pretravel
15 Degrees
Resistance Properties
Corrosion Resistant
Directional Movement
CCW/CW
Body Configuration
Plug-In

Description

The Honeywell Heavy Duty Limit Switch from the LSA Series is a rotary-style, side-actuated switch suitable for industrial and commercial applications, per specified ratings. It features a zinc die cast miniature body with plug-in configuration and surface mounting capability. The unit operates momentarily via a rotary head without a lever, supporting detection of rotary head movement in both clockwise (CW) and counterclockwise (CCW) directions, as specified. Electrical connections are made through screw terminals, supporting 1NC/1NO SPDT contact form rated at 10A up to 600VAC or 250VDC.

Key Features:

  • Contact Ratings: 10A at 600VAC / 10A at 250VDC
  • Actuator Style: Rotary head, no lever; side location; CW/CCW movement
  • Body Dimensions: Height – 2.95 in; Width – 1.62 in; Depth – 1.75 in
  • Mounting: Surface mount with two diagonal holes (0.20 in diameter), spacing of 2.34 x 1.16 in
  • Enclosure meets NEMA types 1,3,4,4X,6,6P,12,and13; IP65/66/67 ingress protection standards when properly installed according to manufacturer instructions
  • Operating Temperature Range: From 10°F to 250°F
  • Travel Parameters: Differential travel of 5°, pretravel of up to15°, overtravel minimum of60°
  • Construction: Constructed from zinc die cast material with corrosion-resistant characteristics as defined by the manufacturer specifications
  • Wiring Entry Size: Accepts conduit via standard1/2"-14 NPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.