Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Limit Switch - LS Series, Rotary Head, 10A, Compact Zinc Body, NEMA Rated

  • Mfr # 1LS2-L

  • Zoro # G4199325


product price: $261.99
/ea
Free Shipping & Returns

Key Features

Basic Actuator Style - Limit Switch
Rotary
Actuator Style - Limit Switch
No Lever, Rotary
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Side
AC Contact Rating - Limit Switch
10A at 480V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1LS2-L
Zoro #
G4199325
UPC #
-
Country of Origin
United States

Dimensions

Body Width - Limit Switch
1.19 in
Height
4.05"
Body Depth - Limit Switch
1.13 in
Body Height - Limit Switch
2.7 in
Depth
1.13"
Width
1.19"
Connection Size
1/2 in. NPT
Body Height
2.7 in
Mounting Hole Diameter
0.19 in
Overall Width
1.57 in
Body Width
1.57 in
Body Depth
1.13 in

Details

Item
Limit Switch
Basic Actuator Style - Limit Switch
Rotary
Actuator Style - Limit Switch
No Lever, Rotary
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Side
AC Contact Rating - Limit Switch
10A at 480V
DC Contact Rating - Limit Switch
Not Rated
Body Style - Limit Switch
Miniature
Mounting - Limit Switch
Surface
Limit Switch Style
General Purpose Limit Switch
Contact Form - Limit Switch
1NC/1NO
Actuator Style
Rotary Head, No Lever
Body Style (Limit Switch)
Miniature
Contact Form
1NC/1NO, SPDT
Mounting Hole Spacing - Limit Switch
2.31 in x 1.19 in
Boot Sealed Actuator (Limit Switch)
No
Basic Actuator Style (Limit Switch)
Rotary
Voltage Rating
480VAC
Movement
Rotary
Travel
Differential Travel 12 Degrees , Maximum Pretravel 20 Degrees , Minimum Over Travel 30 Degrees
Number of Poles
1
Mounting Hole Pattern - Limit Switch
4 Hole Rectangular
Electrical Connection
Screw Terminals
Body Material
Zinc Die Cast
NEMA Rating
1, 13, 3, 4, 6
Standards
CSA, UL
DC Contact Rating
0.4 A @ 230 V, 0.8 A @ 115 V
IP Rating
No IP Rating
Wiring Entry
1/2 in NPT
Mounting Hole - Limit Switch
(4) 0.19 in dia
Operating Force
4.5 in-lb
AC Contact Rating
10A at 480V
Operating Temp. Range
-20 Degrees to 160 Degrees F
Series
LS
Actuator Location
Side
Amps
10
Actuator Location (Limit Switch)
Side
Boot Sealed Actuator - Limit Switch
No
Actuator Style (Limit Switch)
Rotary, No Lever
Stem Thread - Limit Switch
No Stem
Connection Type
Threaded Entry
Differential Travel
12 Degrees
Differential-Travel - Travel To Reset
12 deg DT
Current Rating - nominal
10A
Electrical Rating - VAC/DC
10A 240VAC (VDC Rated)
Type
Compact Limit Switch
Pre-Travel - Travel To Operate
20 deg PT
Body Construction
Die Cast Zinc
Operating Temperature - min
-20 deg F (-29 deg C)
Poles/Contacts
SPDT 1NO 1NC
Head Action
Spring Return, Standard
Head/Operator
Side Rotary (w/o-operator)
Over-Travel/Total-Travel
30 deg OT
Rating - NEMA
NEMA 4,6
Operating Temperature - max
160 deg F (71 deg C)
Travel Direction
CW or CCW
Pretravel
20 Degrees
Mounting Hole Horizontal Center to Center Distance
60 mm
Operating Temperature - Minimum
-20 Degrees F
Number of Mounting Holes
4
NEMA Enclosure Rating
1, 13, 3, 4, 6
Operating Temperature - Maximum
160 Degrees F
Body Configuration
Non Plug-In
Mounting Style
Surface
Overtravel
30 Degrees
Boot Sealed Actuator
No Boot Included
Includes Actuator
No Actuator Included
Mounting Hole Vertical Center to Center Distance
30 mm
Operating Torque - Maximum
4.5 in-lb

Description

Honeywell’s MICRO SWITCH Compact LS Limit Switch Series is suitable for installation in environments with limited available space.

Key Features:

  • Contact Rating: 10A at 480V AC
  • Actuator Style: Rotary head, no lever; side actuator location
  • Body Construction: Die-cast zinc; miniature style; body dimensions—height: 2.7 in, width: 1.19 in, depth: 1.13 in
  • Mounting Style: Surface mount with four mounting holes (0.19 in diameter), rectangular pattern
  • Electrical Connection: Screw terminals with threaded entry (1/2 in NPT)
  • Travel Parameters: Pretravel—20°, overtravel—30°, differential travel—12°
  • Operating Force/Torque: Maximum operating force of 4.5 in-lb
  • Temperature Range: -20°F to 160°F (-29°C to 71°C)
  • Rated for use within NEMA types 1, 3, 4, 6, and 13 enclosures
  • Certified to applicable CSA and UL standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.