Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Limit Switch, Plunger, Roller, 1NC/1NO, 10A at 480V AC, Actuator Location: Side

  • Mfr # 3LS1

  • Zoro # G4323164


product price: $397.99
/ea
Free Shipping & Returns

Key Features

Basic Actuator Style - Limit Switch
Plunger
Actuator Style - Limit Switch
Plunger, Roller
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Side
AC Contact Rating - Limit Switch
10A at 480V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3LS1
Zoro #
G4323164
UPC #
-
Country of Origin
United States

Dimensions

Height
4.05"
Depth
1.13"
Width
1.19"
Roller Dia.
0.66 in
Actuator Length - Limit Switch
2.13 in
Body Height - Limit Switch
2.7 in
Body Depth - Limit Switch
1.13 in
Roller Width
0.19 in
Actuator Length
2.13"
Body Width - Limit Switch
1.19 in
Body Height
2.7 in
Body Depth
1.13 in
Overall Height
3.7 in
Overall Depth
1.83 in
Body Width
1.57 in
Roller Diameter
0.66 in
Mounting Hole Diameter
0.19 in
Overall Width
1.57 in

Details

Item
Limit Switch
Basic Actuator Style - Limit Switch
Plunger
Actuator Style - Limit Switch
Plunger, Roller
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Side
AC Contact Rating - Limit Switch
10A at 480V
DC Contact Rating - Limit Switch
Not Rated
Body Style - Limit Switch
Miniature
Mounting - Limit Switch
Surface
Amps
10
AC Contact Rating
10A at 480V
Contact Form - Limit Switch
1NC/1NO
Wiring Entry
1/2 in NPT
IP Rating
No IP Rating
Mounting Hole Pattern - Limit Switch
4 Hole Rectangular
Body Style (Limit Switch)
Miniature
Body Material
Zinc Die Cast
NEMA Rating
1, 13, 3, 4, 6
Operating Force
9.0 lb
Stem Thread - Limit Switch
No Stem
Number of Poles
1
Roller Material
Steel
Boot Sealed Actuator (Limit Switch)
No
Voltage Rating
480VAC
Limit Switch Style
General Purpose Limit Switch
Basic Actuator Style (Limit Switch)
Plunger
Contact Form
1NC/1NO, SPDT
Operating Temp. Range
-20 Degrees to 160 Degrees F
DC Contact Rating
0.1 A @ 550 V, 0.4 A @ 230 V, 0.8 A @ 115 V
Actuator Style (Limit Switch)
Plunger, Roller
Actuator Location (Limit Switch)
Side
Movement
Linear
Mounting Hole - Limit Switch
(4) 0.19 in dia
Mounting Hole Spacing - Limit Switch
2.31 in x 1.19 in
Series
LS
Electrical Connection
Screw Terminals
Boot Sealed Actuator - Limit Switch
No
Actuator Style
Plunger
Travel
Differential Travel 0.040 in, Maximum Pretravel 0.109 in, Minimum Over Travel 0.219 in
Actuator Location
Side
Standards
CSA, UL
Differential Travel
0.04 in
Operating Temperature - Maximum
160 Degrees F
Operating Force - Maximum
9 lbf
Directional Movement
Linear
Number of Mounting Holes
4
Mounting Hole Vertical Center to Center Distance
30 mm
Boot Sealed Actuator
No Boot Included
Mounting Style
Surface
Pretravel
0.11 in
Body Configuration
Non Plug-In
Operating Temperature - Minimum
-20 Degrees F
Overtravel
0.22 in
Mounting Hole Horizontal Center to Center Distance
60 mm
NEMA Enclosure Rating
1, 13, 3, 4, 6

Description

Non Plug-In Limit Switch, Actuator Style - Limit Switch Plunger, Roller, Actuator Location - Limit Switch Side, AC Contact Rating - Limit Switch 10A @ 480V, DC Contact Rating - Limit Switch Not Rated, Contact Form- Switches 1NC/1NO, Actuator Length - Limit Switch 2.13 in, Body Height - Limit Switch 2.7 in, Body Width - Limit Switch 1.19 in, Body Depth - Limit Switch 1.13 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Miniature, NEMA Rating 1, 13, 3, 4, 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.