Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Limit Switch Rotary Head, Side-Mount, CW/CCW, HDLS/LSA Series Compatible

  • Mfr # LSZ1A

  • Zoro # G4623175


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Actuator Style
Rotary Lever
Actuator Location
Side
Actuator Length
Not Specified
For Use With
HDLS LSA Switches
NEMA Rating
1, 3, 4, 4X, 6, 6P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSZ1A
Zoro #
G4623175
UPC #
-
Country of Origin
United States

Dimensions

Actuator Length
Not Specified

Details

Item
Limit Switch Head
Actuator Style
Rotary Lever
Actuator Location
Side
For Use With
HDLS LSA Switches
NEMA Rating
1, 3, 4, 4X, 6, 6P
Movement
CW and CCW
Travel
Differential Travel 5 Degrees max, Overtravel 60 Degrees min, Pretravel 15 Degrees max
Voltage Rating
600V AC/250V DC
Operating Temp.
10 Degrees to 250 Degrees F
Standards
RoHS
Description/Special Features
Not Specified
IP Rating
Not Rated
Series
HDLS
Compatible with Series
HDLS, LSA
Operating Temperature - Maximum
250 Degrees F
Compatible with Brand
Honeywell
Differential Travel
5 Degrees
Compatible with Manufacturer Model Number
1J, 2B, 3K, 4L, 5A, 6B, 7L, 8A, LSA 1A
NEMA Enclosure Rating
1, 3, 4, 4X, 6, 6P
Overtravel
60 Degrees
Operating Temperature - Minimum
10 Degrees F
Directional Movement
CCW/CW
Operating Torque
4 in-lb
Pretravel
15 Degrees
Compatible Manufacturer Part Number
1J, 2B, 3K, 4L, 5A, 6B, 7L, 8A, LSA 1A
Compatible Manufacturer Model Number
1J, 2B, 3K, 4L, 5A, 6B, 7L, 8A, LSA 1A
Compatible with Manufacturer Model No.
1J, 2B, 3K, 4L, 5A, 6B, 7L, 8A, LSA 1A
Compatible with Mfr. Model No.
1J, 2B, 3K, 4L, 5A, 6B, 7L, 8A, LSA 1A
For Use with Mfr Model Number
1J, 2B, 3K, 4L, 5A, 6B, 7L, 8A, LSA 1A
For Use With Mfr. Model Number
1J, 2B, 3K, 4L, 5A, 6B, 7L, 8A, LSA 1A
Compatible Pump Manufacturer Part Number
1J, 2B, 3K, 4L, 5A, 6B, 7L, 8A, LSA 1A
Compatible Mfr. Model Number
1J, 2B, 3K, 4L, 5A, 6B, 7L, 8A, LSA 1A

Description

HDLS Series heavy-duty limit switches include boss-and-socket head design for head-to-body attachment, unique all-metal drive train as specified in product materials, and self-lifting pressure plate terminals to save wiring time. With its housing constructed per listed enclosure ratings, the HDLS Series is rated for use within NEMA Types 1, 3 ,4 ,4X ,6 ,6P and IP65/66/67 standards. Side rotary versions may be modified for CW and/or CCW operation, while operating heads may be rotated 90°. Low and high temperature sealing options are available.

The Honeywell Limit Switch Replacement Rotary Head for LSA Series is a side-mounted rotary lever actuator intended for use with Honeywell HDLS and LSA series limit switches per manufacturer specifications. It supports both clockwise (CW) and counterclockwise (CCW) movement with an actuator style suited for various switch configurations. This item is intended for use with specific manufacturer model numbers including: 1J, 2B, 3K, 4L, 5A, 6B, 7L, 8A and LSA-1A.

Key Features:

  • Actuator Style: Rotary lever; side location
  • Movement: Supports both CW (clockwise) and CCW (counterclockwise)
  • Differential Travel: Maximum of 5 degrees
  • Overtravel: Minimum of 60 degrees
  • Pretravel: Maximum of15 degrees
  • Operating Torque: Requires up to 4 in-lb torque
  • Operating Temperature Range: From 10°F to 250°F
  • Voltage Rating: Up to 600V AC / 250V DC
  • NEMA Enclosure Ratings: Types 1, 3 ,4 ,4X ,6 ,and 6P
  • Standards Compliance: RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.