Zoro Homepage

Limit Switch, Roller Lever, Rotary, 1NC/1NO, 10A at 480V AC, Actuator Location: Side

  • Mfr # 6LS1

  • Zoro # G3930297


product price: $401.99
/ea
Free Shipping & Returns

Key Features

Basic Actuator Style - Limit Switch
Rotary
Actuator Style - Limit Switch
Roller Lever, Rotary
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Side
AC Contact Rating - Limit Switch
10A at 480V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6LS1
Zoro #
G3930297
UPC #
-
Country of Origin
United States

Dimensions

Depth
1.13"
Body Width - Limit Switch
1.19 in
Height
4.05"
Actuator Length
1.50"
Width
1.19"
Body Depth - Limit Switch
1.13 in
Roller Width
0.25 in
Roller Dia.
0.75 in
Body Height - Limit Switch
2.7 in
Actuator Length - Limit Switch
1.5 in
Connection Size
1/2 in. NPT
Body Width
1.57 in
Overall Height
3.05 in
Overall Width
1.57 in
Body Height
2.7 in
Body Depth
1.13 in
Roller Diameter
0.75 in
Overall Depth
2.3 in
Mounting Hole Diameter
0.19 in

Details

Item
Limit Switch
Basic Actuator Style - Limit Switch
Rotary
Actuator Style - Limit Switch
Roller Lever, Rotary
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Side
AC Contact Rating - Limit Switch
10A at 480V
DC Contact Rating - Limit Switch
Not Rated
Body Style - Limit Switch
Miniature
Mounting - Limit Switch
Surface
Mounting Hole - Limit Switch
(4) 0.19 in dia
Mounting Hole Pattern - Limit Switch
4 Hole Rectangular
Wiring Entry
1/2 in NPT
Boot Sealed Actuator - Limit Switch
No
DC Contact Rating
0.1 A @ 550 V, 0.4 A @ 230 V, 0.8 A @ 115 V
Actuator Location
Side
Travel
Differential Travel 20 Degrees , Maximum Pretravel 55 Degrees , Minimum Over Travel 35 Degrees
Actuator Style (Limit Switch)
Rotary, Roller Lever
Operating Force
2.0 in-lb
Body Material
Zinc Die Cast
Contact Form
1NC/1NO, SPDT
Number of Poles
1
IP Rating
No IP Rating
Boot Sealed Actuator (Limit Switch)
No
Voltage Rating
480VAC
Actuator Location (Limit Switch)
Side
NEMA Rating
1, 13, 3, 4, 6
Amps
10
Stem Thread - Limit Switch
No Stem
Actuator Style
Rotary Lever Arm
AC Contact Rating
10A at 480V
Movement
Maintained, Rotary
Operating Temp. Range
-20 Degrees to 160 Degrees F
Standards
CSA, UL
Arm Material
Steel
Series
LS
Basic Actuator Style (Limit Switch)
Rotary
Mounting Hole Spacing - Limit Switch
2.31 in x 1.19 in
Contact Form - Limit Switch
1NC/1NO
Limit Switch Style
General Purpose Limit Switch
Body Style (Limit Switch)
Miniature
Roller Material
Steel
Electrical Connection
Screw Terminals
Differential Travel
20 Degrees
Connection Type
Threaded Entry
Poles/Contacts
SPDT 1NO 1NC
Electrical Rating - VAC/DC
10A 480Vac (Vdc Rated)
Body Construction
Die Cast Zinc
Differential-Travel - Travel To Reset
20 deg DT
Pre-Travel - Travel To Operate
55 deg PT
Head/Operator
Side Rotary Yoke Roller Lever
Travel Direction
CW or CCW
Over-Travel/Total-Travel
35 deg OT
Operating Temperature - max
160 deg F (71 deg C)
Operator Configuration
Fork Type
Current Rating - nominal
10A
Operating Temperature - min
-20 deg F (-29 deg C)
Type
Compact Limit Switch
Rating - NEMA
NEMA 4,6
Head Action
Maintained, 2-Position
Operating Temperature - Minimum
-20 Degrees F
Mounting Hole Vertical Center to Center Distance
30 mm
Pretravel
55 Degrees
Boot Sealed Actuator
No Boot Included
Operating Temperature - Maximum
160 Degrees F
Mounting Style
Surface
NEMA Enclosure Rating
1, 13, 3, 4, 6
Number of Mounting Holes
4
Action
Maintained
Operating Torque - Maximum
3 in-lb
Body Configuration
Non Plug-In
Mounting Hole Horizontal Center to Center Distance
60 mm
Overtravel
35 Degrees

Description

Non Plug-In Limit Switch, Actuator Style - Limit Switch Roller Lever, Rotary, Actuator Location - Limit Switch Side, AC Contact Rating - Limit Switch 10A @ 480V, DC Contact Rating - Limit Switch Not Rated, Contact Form- Switches 1NC/1NO, Actuator Length - Limit Switch 1.5 in, Body Height - Limit Switch 2.7 in, Body Width - Limit Switch 1.19 in, Body Depth - Limit Switch 1.13 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Miniature, NEMA Rating 1, 13, 3, 4, 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.