Zoro Homepage

Limit Switch - 914CE Series, Side Rotary, SPDT, Sealed, 5A, IP68 Rated

  • Mfr # 914CE16-Q

  • Zoro # G215282540


product price: $479.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
914CE16-Q
Zoro #
G215282540
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL MICRO SWITCH Limit Switch is a side rotary actuator switch designed for use in North America. Part of the 914CE Series, this compact enclosed switch features fluorocarbon diaphragm sealing and encapsulated cable or connector terminals with epoxy sealant. It is built to function reliably in harsh conditions, including low temperature applications down to -40°C (-40°F) when supplied with appropriate seals and lubricant.

Key features:

  • Side rotary actuator type
  • SPDT (Single Pole Double Throw) contact configuration
  • Rated for 5 A current
  • Meets NEMA 1, 2, 3, 3R, 4, 6, 6P, and 13 as well as IP66, IP67, and IP68 requirements
  • Versions available with boot seal meet NEMA 12 requirements
  • Constructed for compatibility with a range of environments, including indoor factory settings and outdoor equipment use, as specified by product ratings

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.