Limit Switch, Coil Spring, Wobble Stick, 1NC/1NO, 15A at 600V AC, Actuator Location: Top
Mfr # BZV6-2RN18
Zoro # G4062651
product price: $214.99
/ea
Free Shipping & Returns
Key Features
Basic Actuator Style - Limit Switch
Wobble Stick
Actuator Style - Limit Switch
Coil Spring, Wobble Stick
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Top
AC Contact Rating - Limit Switch
15A at 600V
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BZV6-2RN18
Zoro #
G4062651
UPC #
-
Country of Origin
United States
Dimensions
Body Depth - Limit Switch
1.0 in
Height
1.75"
Actuator Length
4.29"
Body Height - Limit Switch
1.75 in
Depth
1.00"
Actuator Length - Limit Switch
4.29 in
Body Width - Limit Switch
3.04 in
Overall Depth
1 in
Mounting Hole Diameter
0.17 in
Body Width
3.04 in
Body Height
1.75 in
Overall Width
3.04 in
Body Depth
1 in
Description
Non Plug-In Limit Switch, Actuator Style - Limit Switch Coil Spring, Wobble Stick, Actuator Location - Limit Switch Top, AC Contact Rating - Limit Switch 15A @ 600V, DC Contact Rating - Limit Switch 15A @ 250V, Contact Form- Switches 1NC/1NO, Actuator Length - Limit Switch 4.29 in, Body Height - Limit Switch 1.75 in, Body Width - Limit Switch 3.04 in, Body Depth - Limit Switch 1 in, Boot Sealed Actuator - Limit Switch Yes, Body Style - Limit Switch Miniature, NEMA Rating 1, 3, 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.