Zoro Homepage

Limit Switch, Cross Roller, Plunger, 1NC/1NO, 15A at 600V AC, Actuator Location: Top

  • Mfr # BZE6-2RN81

  • Zoro # G3941725


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Basic Actuator Style - Limit Switch
Plunger
Actuator Style - Limit Switch
Cross Roller, Plunger
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Top
AC Contact Rating - Limit Switch
15A at 600V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BZE6-2RN81
Zoro #
G3941725
UPC #
-
Country of Origin
United States

Dimensions

Width
1.00"
Roller Width
0.18 in
Body Depth - Limit Switch
1.0 in
Roller Dia.
0.5 in
Body Width - Limit Switch
3.04 in
Depth
3.04"
Height
2.50"
Body Height - Limit Switch
1.75 in
Actuator Length - Limit Switch
1.48 in
Actuator Length
1.48"
Roller Diameter
0.5 in
Body Depth
1 in
Overall Depth
1 in
Body Height
1.75 in
Overall Width
3.04 in
Body Width
3.04 in
Mounting Hole Diameter
0.98 in

Description

Non Plug-In Limit Switch, Actuator Style - Limit Switch Cross Roller, Plunger, Actuator Location - Limit Switch Top, AC Contact Rating - Limit Switch 15A @ 600V, DC Contact Rating - Limit Switch 2A @ 250V, Contact Form- Switches 1NC/1NO, Actuator Length - Limit Switch 1.48 in, Body Height - Limit Switch 1.75 in, Body Width - Limit Switch 3.04 in, Body Depth - Limit Switch 1 in, Boot Sealed Actuator - Limit Switch Yes, Body Style - Limit Switch Miniature, NEMA Rating 1, 3, 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.