Zoro Homepage

Limit Switch, No Lever, Rotary, 1NC/1NO, 10A at 480V AC, Actuator Location: Side

  • Mfr # 1LS56

  • Zoro # G3989097


product price: $305.99
/ea
Free Shipping & Returns

Key Features

Basic Actuator Style - Limit Switch
Rotary
Actuator Style - Limit Switch
No Lever, Rotary
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Side
AC Contact Rating - Limit Switch
10A at 480V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1LS56
Zoro #
G3989097
UPC #
078454955580
Country of Origin
United States

Dimensions

Height
4.05"
Body Depth - Limit Switch
1.13 in
Width
1.19"
Body Width - Limit Switch
1.19 in
Body Height - Limit Switch
2.7 in
Depth
1.13"
Overall Width
1.57 in
Body Width
1.57 in
Mounting Hole Diameter
0.19 in
Body Height
2.7 in
Body Depth
1.13 in

Description

Non Plug-In Limit Switch, Actuator Style - Limit Switch No Lever, Rotary, Actuator Location - Limit Switch Side, AC Contact Rating - Limit Switch 10A @ 480V, DC Contact Rating - Limit Switch Not Rated, Contact Form- Switches 1NC/1NO, Body Height - Limit Switch 2.7 in, Body Width - Limit Switch 1.19 in, Body Depth - Limit Switch 1.13 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Miniature, NEMA Rating 1, 13, 3, 4, 6, Mounting - Limit Switch Surface

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.