Limit Switch, Plunger, Roller, 1NC/1NO, 15A at 600V AC, Actuator Location: Top

  • Mfr # BZE6-2RN80

  • Zoro # G4323234


product price:  $144.99
/ea
Free Shipping & Returns

Key Features

Basic Actuator Style - Limit Switch
Plunger
Actuator Style - Limit Switch
Plunger, Roller
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Top
AC Contact Rating - Limit Switch
15A at 600V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BZE6-2RN80
Zoro #
G4323234
UPC #
-
Country of Origin
United States

Dimensions

Height
2.50"
Depth
3.04"
Width
1.00"
Body Width - Limit Switch
3.04 in
Actuator Length
1.48"
Roller Dia.
0.5 in
Body Height - Limit Switch
1.75 in
Roller Width
0.18 in
Body Depth - Limit Switch
1.0 in
Actuator Length - Limit Switch
1.48 in
Overall Depth
1 in
Body Height
1.75 in
Roller Diameter
0.5 in
Overall Width
3.04 in
Body Depth
1 in
Body Width
3.04 in
Mounting Hole Diameter
0.98 in

Details

Item
Limit Switch
Basic Actuator Style - Limit Switch
Plunger
Actuator Style - Limit Switch
Plunger, Roller
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Top
AC Contact Rating - Limit Switch
15A at 600V
DC Contact Rating - Limit Switch
2A at 250V
Body Style - Limit Switch
Miniature
Mounting - Limit Switch
Surface
Actuator Location
Top
Wiring Entry
1/2 in NPT
Voltage Rating
600VAC/250VDC
Actuator Style (Limit Switch)
Plunger, Roller
Operating Temp. Range
-25 Degrees to 160 Degrees F
Body Style (Limit Switch)
Miniature
Mounting Hole Pattern - Limit Switch
2 Hole Horizontal
Mounting Hole Spacing - Limit Switch
1.00 in
Actuator Location (Limit Switch)
Top
Amps
15 Ind./2 Ind./0.5 Res./0.25 Res
Contact Form
1NO/1NC
Boot Sealed Actuator (Limit Switch)
Yes
Mounting Hole - Limit Switch
(2) 0.22 in dia
Travel
Differential Travel 0.0004 in to 0.0020 in, Maximum Pretravel 0.078 in, Minimum Over Travel 0.219 in
Limit Switch Style
General Purpose Limit Switch
Number of Poles
1
AC Contact Rating
15 A @ 600 V
Stem Thread - Limit Switch
No Stem
IP Rating
IP66
Basic Actuator Style (Limit Switch)
Plunger
Body Material
Metal
Boot Sealed Actuator - Limit Switch
Yes
Roller Material
Steel
Series
BZE6
NEMA Rating
1, 3, 4
Standards
CE, CSA, UL Listed
DC Contact Rating
2 A @ 250 V
Movement
Release Force 0.25 lb min
Contact Form - Limit Switch
1NC/1NO
Electrical Connection
Screw Terminals
Operating Force
9 oz to 24 oz
Actuator Style
Roller Plunger
Differential Travel
0.002 in
Boot Sealed Actuator
Boot Included
Mounting Hole Horizontal Center to Center Distance
25 mm
Body Configuration
Non Plug-In
Number of Mounting Holes
2
Operating Force - Minimum
9 ozf
Operating Force - Maximum
24 ozf
Overtravel
0.22 in
Operating Temperature - Maximum
160 Degrees F
Pretravel
0.08 in
Operating Temperature - Minimum
-25 Degrees F
Mounting Style
Surface
NEMA Enclosure Rating
1, 3, 4

Description

Non Plug-In Limit Switch, Actuator Style - Limit Switch Plunger, Roller, Actuator Location - Limit Switch Top, AC Contact Rating - Limit Switch 15A @ 600V, DC Contact Rating - Limit Switch 2A @ 250V, Contact Form- Switches 1NC/1NO, Actuator Length - Limit Switch 1.48 in, Body Height - Limit Switch 1.75 in, Body Width - Limit Switch 3.04 in, Body Depth - Limit Switch 1 in, Boot Sealed Actuator - Limit Switch Yes, Body Style - Limit Switch Miniature, NEMA Rating 1, 3, 4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.