Zoro Homepage

Limit Switch - BZE6, Roller Plunger, SPDT, 15A 600V, IP66, Surface Mount

  • Mfr # BZE6-2RQ8

  • Zoro # G3991915


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Basic Actuator Style - Limit Switch
Plunger
Actuator Style - Limit Switch
Plunger, Roller
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Top
AC Contact Rating - Limit Switch
15A at 600V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BZE6-2RQ8
Zoro #
G3991915
UPC #
-
Country of Origin
United States

Dimensions

Height
2.50"
Actuator Length
1.20"
Depth
3.04"
Roller Dia.
0.5 in
Width
1.00"
Roller Width
0.18 in
Body Height - Limit Switch
1.75 in
Body Width - Limit Switch
3.04 in
Actuator Length - Limit Switch
1.2 in
Body Depth - Limit Switch
1.0 in
Roller Diameter
0.5 in
Body Depth
1 in
Overall Width
3.04 in
Body Width
3.04 in
Body Height
1.75 in
Overall Depth
1 in
Mounting Hole Diameter
0.98 in

Description

Honeywell’s BZE6 Series Limit Switch features a roller plunger actuator and is suitable for installation in indoor and outdoor environments, subject to compliance with specified ratings and protection standards.

The switch incorporates a zinc die-cast miniature body with surface mounting, offering compact installation where space is limited. It uses the Honeywell MICRO SWITCH BZ snap-spring mechanism and contains single-pole double-throw (SPDT) contacts: one normally closed (NC), one normally open (NO).

Key Features:

  • AC Contact Rating: 15A at 600V; DC Contact Rating: 2A at 250V
  • Actuator Style: Plunger, Roller; Actuator Length: 1.2 in; Roller Diameter: 0.5 in (steel)
  • Body Dimensions: Height 1.75 in, Width/Depth 3.04 in x 1 in; Miniature style
  • Mounting: Surface mount with two horizontal holes spaced at 1.00 in center-to-center
  • Electrical Connection: Screw terminals; Wiring Entry: 1/2 in NPT
  • Operating Force Range: Minimum 9 ozf to Maximum 13 ozf
  • Travel Parameters: Differential travel of 0.002 in, pretravel of up to .02 in, overtravel of .14 in
  • Temperature Range: -25°F to +160°F
  • Rated IP66, NEMA Type 1 enclosure per manufacturer specifications
  • Certified to applicable UL and CSA standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.