Limit Switch, Roller Lever, Rotary, 1NC/1NO, 10A at 300V AC, Actuator Location: Side

  • Mfr # GLLA01A2B

  • Zoro # G4215556


product price:  $39.39
/ea

Key Features

Basic Actuator Style - Limit Switch
Rotary
Actuator Style - Limit Switch
Roller Lever, Rotary
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Side
AC Contact Rating - Limit Switch
10A at 300V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GLLA01A2B
Zoro #
G4215556
UPC #
-
Country of Origin
China

Dimensions

Body Width - Limit Switch
1.2 in
Width
1.20"
Body Depth - Limit Switch
1.22 in
Height
1.22"
Depth
3.84"
Actuator Length - Limit Switch
0.79 in to 2.56 in
Body Height - Limit Switch
2.44 in
Connection Size
1/2-14 NPT
Body Width
1.2 in
Body Height
2.44 in
Body Depth
1.22 in
Mounting Hole Diameter
0.17 in

Details

Item
Limit Switch
Basic Actuator Style - Limit Switch
Rotary
Actuator Style - Limit Switch
Roller Lever, Rotary
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Side
AC Contact Rating - Limit Switch
10A at 300V
DC Contact Rating - Limit Switch
10A at 250V
Body Style - Limit Switch
Miniature
Mounting - Limit Switch
Surface
Mounting Hole Pattern - Limit Switch
2 Hole Horizontal
NEMA Rating
1, 12, 13
Basic Actuator Style (Limit Switch)
Rotary
Wiring Entry
1/2 in NPT
Boot Sealed Actuator - Limit Switch
No
Stem Thread - Limit Switch
No Stem
Boot Sealed Actuator (Limit Switch)
No
Body Style (Limit Switch)
Miniature
Movement
CCW, CW
Electrical Connection
Screw Terminals
Operating Force
1.06 in-lb
Actuator Location (Limit Switch)
Side
DC Contact Rating
10 A @ 250 V
Amps
10
Contact Form - Limit Switch
1NC/1NO
Operating Temp. Range
14 Degrees to 176 Degrees F
Actuator Style (Limit Switch)
Rotary, Roller Lever
Voltage Rating
300VAC/250VDC
Actuator Style
Roller Lever Plunger
Limit Switch Style
General Purpose Limit Switch
Travel
Differential Travel 18 Degrees , Maximum Pretravel 30 Degrees , Minimum Over Travel 40 Degrees
Mounting Hole - Limit Switch
(2) 0.16 in dia
Number of Poles
1
Actuator Location
Side
Series
GLL
Contact Form
1NO/1NC
IP Rating
IP66
Arm Material
Metal
Body Material
plastic
Mounting Hole Spacing - Limit Switch
0.87 in
AC Contact Rating
10 A @ 300 V
Standards
CCC, CE, cULus
Connection Type
Threaded Entry
Differential Travel
18 Degrees
Current Rating - nominal
10A
Poles/Contacts
SPDT 1NO 1NC
Electrical Rating - VAC/DC
10A 300 Vac 250 Vdc
Head Action
Spring Return, Standard
Head/Operator
Side Rotary Roller Lever
Rating - NEMA
NEMA 1
Operating Temperature - max
176 deg F (80 deg C)
Over-Travel/Total-Travel
40 deg OT
Operator Configuration
Adjustable
Operating Temperature - min
14 deg F (-10 deg C)
Pre-Travel - Travel To Operate
30 deg PT
Differential-Travel - Travel To Reset
18 deg DT
Mounting Hole Horizontal Center to Center Distance
22 mm
Operating Temperature - Maximum
176 Degrees F
Operating Torque - Maximum
1.06 in-lb
Pretravel
30 Degrees
NEMA Enclosure Rating
1, 12, 13
Number of Mounting Holes
2
Mounting Style
Surface
Overtravel
40 Degrees
Boot Sealed Actuator
No Boot Included
Directional Movement
CCW/CW
Operating Temperature - Minimum
14 Degrees F
Body Configuration
Non Plug-In

Description

Non Plug-In Limit Switch, Actuator Style - Limit Switch Roller Lever, Rotary, Actuator Location - Limit Switch Side, AC Contact Rating - Limit Switch 10A @ 300V, DC Contact Rating - Limit Switch 10A @ 250V, Contact Form- Switches 1NC/1NO, Actuator Length - Limit Switch 0.79 in to 2.56 in, Body Height - Limit Switch 2.44 in, Body Width - Limit Switch 1.2 in, Body Depth - Limit Switch 1.22 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Miniature, NEMA Rating 1, 12, 13

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.