Miniature Limit Switch - SPDT, Wobble Stick, 8.94" Spring, Pre-Wired

  • Mfr # 914CE20-6

  • Zoro # G3930656


product price:  $225.99
/ea
Free Shipping & Returns

Key Features

Basic Actuator Style - Limit Switch
Wobble Stick
Actuator Style - Limit Switch
Wobble Stick
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Top
AC Contact Rating - Limit Switch
5A at 240V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
914CE20-6
Zoro #
G3930656
UPC #
-
Country of Origin
United Kingdom

Dimensions

Width
1.58"
Actuator Length - Limit Switch
8.94 in
Body Depth - Limit Switch
0.63 in
Depth
0.63"
Height
1.93"
Body Width - Limit Switch
1.58 in
Body Height - Limit Switch
1.73 in
Actuator Length
8.94"
Connection Size
6 ft. SJTO
Body Depth
0.63 in
Body Height
1.73 in
Body Width
1.57 in
Mounting Hole Diameter
0.2 in

Details

Item
Limit Switch
Basic Actuator Style - Limit Switch
Wobble Stick
Actuator Style - Limit Switch
Wobble Stick
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Top
AC Contact Rating - Limit Switch
5A at 240V
DC Contact Rating - Limit Switch
Not Rated
Body Style - Limit Switch
Miniature
Mounting - Limit Switch
Surface
Electrical Connection
6 ft Cable
Standards
CE, cURus
Actuator Location
Top
Body Material
Metal
Body Style (Limit Switch)
Miniature
Boot Sealed Actuator (Limit Switch)
No
Actuator Location (Limit Switch)
Top
Stem Thread - Limit Switch
No Stem
Voltage Rating
240VAC
Mounting Hole Spacing - Limit Switch
0.98 in
Operating Force
0.12 lb
Basic Actuator Style (Limit Switch)
Wobble Stick
Number of Poles
1
Contact Form - Limit Switch
1NC/1NO
Operating Temp. Range
35 Degrees to 160 Degrees F
Travel
Differential Travel 0.004 in, Maximum Pretravel 0.04 in +/- 0.02 in, Minimum Over Travel 0.118 in
AC Contact Rating
5 A @ 240 V
Mounting Hole Pattern - Limit Switch
2 Hole Horizontal
Series
914CE
Mounting Hole - Limit Switch
(2) 0.20 in dia
NEMA Rating
1, 13, 2, 3, 3R, 4, 6, 6P
Limit Switch Style
General Purpose Limit Switch
DC Contact Rating
Not Rated
Contact Form
SPDT-1NO/1NC
Movement
Release Force 0.99 lb max
Boot Sealed Actuator - Limit Switch
No
Actuator Style
Coil Spring
IP Rating
IP65, IP66, IP67
Actuator Style (Limit Switch)
Wobble Stick
Amps
5
Differential Travel
0.004 in
Connection Type
Pre-Wired Cable
Electrical Rating - VAC/DC
5A 250VAC (VDC Rated)
Head Action
Spring Return, Standard
Poles/Contacts
SPDT 1NO 1NC
Type
Miniature Limit Switch
Rating - NEMA
NEMA 4,6P
Current Rating - nominal
5A
Operating Temperature - max
158 deg F (70 deg C)
Body Construction
Die Cast Zinc
Operating Temperature - min
32 deg F (0 deg C)
Operator Configuration
Steel Coil Spring
Operating Temperature - Minimum
32 Degrees F
Mounting Hole Horizontal Center to Center Distance
25 mm
Boot Sealed Actuator
No Boot Included
Overtravel
0.12 in
Body Configuration
Non Plug-In
NEMA Enclosure Rating
1, 13, 2, 3, 3R, 4, 6, 6P
Pretravel
0.04 in +/- 0.02 in
Operating Temperature - Maximum
221 Degrees F
Number of Mounting Holes
2
Mounting Style
Surface

Description

The Honeywell 914CE Series Limit Switch is a compact, enclosed switch intended for applications within the specified ratings. It features a top-mounted wobble stick actuator with an 8.94-inch steel coil spring and provides single-pole double-throw (SPDT) switching with one normally open (NO) and one normally closed (NC) contact. The device is constructed from die-cast zinc in a miniature body style, equipped with two horizontal mounting holes spaced at 0.98 inches apart.

Key features:

  • AC Contact Rating: 5A at 240V
  • Actuator Style: Wobble Stick; Actuator Length: 8.94 in; Top location
  • Body Material/Style: Die cast zinc, miniature configuration
  • Electrical Connection: Pre-wired cable, 6 ft SJTO
  • Contact Form: SPDT (1NO/1NC)
  • Mounting: Surface mount with two 0.2 in diameter holes on a horizontal pattern
  • NEMA enclosure types and ingress protection (IP) ratings are based on manufacturer testing; actual performance may vary depending on installation and environmental conditions
  • Rated operating temperature range: minimum of 32°F to maximum of either158°F or221°F as specified
  • Operator Configuration: Steel coil spring with spring return action

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.