MICRO SWITCH

  • Mfr # SZL-VL-S-B-N-M
  • Zoro # G323654840
product price: 
$
69.39
/ea

Key Features

Body Material
Metal
IP Rating
IP67
Roller Material
Nylon
Roller Width
0.25 in
Electrical Connection
Screw Terminal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SZL-VL-S-B-N-M
Zoro #
G323654840
UPC #
-
Country of Origin
China

Dimensions

Roller Width
0.25 in
Body Depth
1.01 in
Overall Depth
1.95 in
Conduit Connection Size
M12x1.5
Overall Height
3.61 in
Arm Length - Maximum
2.75 in
Body Height
3.25 in
Arm Length - Minimum
1.18 in
Overall Width
1.12 in
Actuator Length
2.75 in
Roller Diameter
0.71 in
Body Width
1.12 in
Mounting Hole Diameter
4.32 mm

Details

Item
Micro Switch
Body Material
Metal
IP Rating
IP67
Roller Material
Nylon
Electrical Connection
Screw Terminal
Standards
CCC, CE, cULus
Includes Actuator
Actuator Included
Total Travel - Rotary
95 Degrees
Operating Torque - Maximum
1.59 in-lb
Differential Travel - Rotary
15 Degrees
Number of Mounting Holes
4
Operating Temperature - Minimum
-4 Degrees F
Series
SZL-VL-S
Mounting Style
Surface
Contact Form
1NO/1NC
Lamp Type
No Lamp Module Included
Resistance Properties
Insulation Resistant
NEMA Enclosure Rating
1, 12, 13
Roller Position
Front
Over Travel - Rotary
70 Degrees
Mounting Hole Vertical Center to Center Distance
56 mm
Pre-Travel - Rotary
25 Degrees
Arm Material
Stainless Steel
Operating Temperature - Maximum
158 Degrees F
Arm Adjustability
Adjustable
Actuator Style
Roller-Lever Arm
Boot Sealed Actuator
No Boot Included
AC Contact Rating
0.5 A @ 380V AC
Contact Action
Snap-Action
Mounting Hole Horizontal Center to Center Distance
21 mm
Directional Movement
CCW/CW

Description

Micro Switch, Electrical Connection Screw Terminal, IP Rating IP67

Ratings & reviews