Shop HONEYWELL

MICRO SWITCH

  • Mfr # SZL-VL-S-I-N-M
  • Zoro # G623654984

product price: 
$
68.15
/ea

Key Features

Roller Width
0.25 in
IP Rating
IP67
Standards
CCC, CE, cULus
Roller Material
Stainless Steel
Body Material
Metal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SZL-VL-S-I-N-M
Zoro #
G623654984
UPC #
-
Country of Origin
China

Dimensions

Roller Width
0.25 in
Body Width
1.12 in
Body Depth
1.01 in
Body Height
3.25 in
Roller Diameter
0.71 in
Overall Height
3.61 in
Mounting Hole Diameter
4.32 mm
Overall Width
1.12 in
Actuator Length
1.18 in
Conduit Connection Size
M12x1.5
Arm Length - Maximum
1.18 in
Overall Depth
1.62 in

Details

Item
Micro Switch
IP Rating
IP67
Standards
CCC, CE, cULus
Roller Material
Stainless Steel
Body Material
Metal
Mounting Style
Surface
Total Travel - Rotary
95 Degrees
Electrical Connection
Screw Terminal
Includes Actuator
Actuator Included
Mounting Hole Horizontal Center to Center Distance
21 mm
Arm Adjustability
Fixed
Roller Position
Front
Arm Material
Stainless Steel
Boot Sealed Actuator
No Boot Included
Lamp Type
No Lamp Module Included
Mounting Hole Vertical Center to Center Distance
56 mm
NEMA Enclosure Rating
1, 12, 13
AC Contact Rating
0.5 A @ 380V AC
Operating Temperature - Maximum
158 Degrees F
Over Travel - Rotary
70 Degrees
Contact Action
Snap-Action
Actuator Style
Roller-Lever Arm
Directional Movement
CCW/CW
Series
SZL-VL-S
Pre-Travel - Rotary
25 Degrees
Contact Form
1NO/1NC
Differential Travel - Rotary
15 Degrees
Operating Temperature - Minimum
-4 Degrees F
Resistance Properties
Insulation Resistant
Number of Mounting Holes
4
Operating Torque - Maximum
1.59 in-lb

Description

Micro Switch, Electrical Connection Screw Terminal, IP Rating IP67

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.