Shop HONEYWELL

MICRO SWITCH

  • Mfr # SZL-VL-S-J-N-M
  • Zoro # G323781881

product price: 
$
76.99
/ea

Key Features

Electrical Connection
Screw Terminal
Body Material
Metal
Standards
CCC, CE, cULus
Roller Width
0.25 in
Roller Material
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SZL-VL-S-J-N-M
Zoro #
G323781881
UPC #
-
Country of Origin
China
Item
Micro Switch
Electrical Connection
Screw Terminal
Body Material
Metal
Standards
CCC, CE, cULus
Roller Material
Stainless Steel
IP Rating
IP67
NEMA Enclosure Rating
1, 12, 13
Series
SZL-VL-S
Resistance Properties
Insulation Resistant
Total Travel - Rotary
95 Degrees
Number of Mounting Holes
4
Operating Torque - Maximum
1.59 in-lb
Pre-Travel - Rotary
25 Degrees
Arm Material
Stainless Steel
Operating Temperature - Minimum
-4 Degrees F
Actuator Style
Roller-Lever Arm
Arm Adjustability
Adjustable
Includes Actuator
Actuator Included
Roller Position
Front
Contact Form
1NO/1NC
Boot Sealed Actuator
No Boot Included
Mounting Hole Horizontal Center to Center Distance
21 mm
Directional Movement
CCW/CW
Mounting Hole Vertical Center to Center Distance
56 mm
Contact Action
Snap-Action
Over Travel - Rotary
70 Degrees
Operating Temperature - Maximum
158 Degrees F
AC Contact Rating
0.5 A @ 380V AC
Mounting Style
Surface
Differential Travel - Rotary
15 Degrees
Lamp Type
No Lamp Module Included

Dimensions

Roller Width
0.25 in
Arm Length - Maximum
2.75 in
Overall Height
3.61 in
Overall Width
1.12 in
Conduit Connection Size
M12x1.5
Overall Depth
1.95 in
Actuator Length
2.75 in
Roller Diameter
0.71 in
Mounting Hole Diameter
4.32 mm
Body Depth
1.01 in
Body Height
3.25 in
Body Width
1.12 in
Arm Length - Minimum
1.18 in

Description

Micro Switch, Electrical Connection Screw Terminal, IP Rating IP67

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.