Shop All Anchorage Connectors
Honeywell Miller
Beam Clamp, Up to 12-1/2 In L, Steel
Mfr # 455/
Zoro # G4707543
product price: $563.99
/ea
Free Shipping & Returns
$563.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Material Steel
- Tensile Strength 5,000 lb
- Weight Capacity 400 lb
- Attachment Point Swivel D-Ring
- Standards OSHA, ANSI, CSA
Product Information
- Brand Honeywell Miller
- MFR # 455/
- Zoro # G4707543
- UPC # 612230054236
- Country of Origin United States
- Category Anchorage Connectors
Dimensions
Fits Beam Size | Up to 12-1/2 in L |
Width | 12 1/2 in |
For Max. Flange Width | 12 in |
Ring Diameter | 3 in |
For Maximum Flange Width | 12 in |
Details
Description
Beam Clamp, Workers per System 1, Attachment Point Swivel D-Ring, Anchor Material Steel, Anchor Installation Reusable, Mounting Orientation Horizontal, Beam Clamp Style Fixed, ANSI Standards Met ANSI A10.32, ANSI Z359.1-2007, For Maximum Flange Width 12 in, Weight Capacity 400 lb, OSHA Standards Met OSHA 1910.66, OSHA 1926.502, Adjustment Style Detent Pin, D-Ring Material Steel, Mounting Type Clamp-On, Width 12 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Climbing Hard Hat, Type 1, Class C, Ratchet (4-Point) (10194785)
- LYLE Notice Sign, RecycldReflecAlum, 10inWx7inH, U5-1569-RA_10X7 (U5-1569-RA_10X7)
- STEINER Cotton Jacket, Flame Resist, 30", Blue, M (1060-M)
- HONEYWELL MILLER Cross-Arm Strap, 5,000 lb Capacity (8185/3FTGN)
- HONEYWELL MILLER Cross Arm Strap, Universal, Polyester (8183/12FTGN)
- HONEYWELL MILLER D-Bolt Anchor, 5/8in. Diameter (417/)
- HONEYWELL MILLER Cross Arm Strap, Temporary (T7314/6FTAF)
- HONEYWELL MILLER Roof Anchor, 23 In. L, 16 In. W, 15 In. D (X10030)
- HONEYWELL MILLER Cross-Arm Strap, D-rings, 6-ft., Green (8183/6FTGN)
- 3M DBI-SALA Web Tie-Off Adaptor, Yellow, 6 ft. (1.8m) (1003006)
- Honeywell Miller Fall Protection