Positioning Lanyard, 3 ft Length, Snap Hook, Steel, 1 Leg(s), 310 lb. Weight Capacity

  • Mfr # 213TWLS-Z7/3FTGN

  • Zoro # G0618576


product price:  $137.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
310 lb.
Color
Green
Standards
ANSI, OSHA
Harness End Connection
Snap Hook
Harness End Connection Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
213TWLS-Z7/3FTGN
Zoro #
G0618576
UPC #
612230171476
Country of Origin
United States

Dimensions

Length
3 ft
Strap Width
1"
Extended Fall Length
4 ft.
Cable Dia.
1"
Minimum Length
3 ft
Adjustable Length
No
Length Range
3 ft

Details

Item
Positioning Lanyard
Weight Capacity
310 lb.
Color
Green
Standards
ANSI, OSHA
Harness End Connection
Snap Hook
Harness End Connection Material
Steel
Number of Legs
1
Anchorage End Connection
Steel Snap Hook
Tensile Strength
5000 lb.
Harness Hook Gate Opening
3/4"
Anchorage Hook Gate Opening
3/4"
Hardware Material
Steel
Locking Harness Connection Hook Type
Snap
Locking Anchorage Connection Hook Type
Snap
Visual Load Indicator
Yes
Anchorage End Connection Type
Snap Hook
Lanyard Material
Polyester
Anchorage End Connection Material
Steel
Lanyard Type
Fixed
RFID Equipped
No
Lifeline Material
Polyester

Description

Positioning Lanyard, Adjustable Length No, Anchorage End Connection Material Steel, Anchorage End Connection Type Snap Hook, Harness End Connection Snap Hook, Harness End Connection Material Steel, Lanyard Material Polyester, Minimum Length 3 ft, Weight Capacity 310 lb, Color Green, Length 3 ft, Hardware Material Steel, Lanyard Type Fixed, RFID Equipped No, Standards ANSI A10.14, Z359.1, OSHA 1910.66, OSHA 1926.502, CSA Z259.2.2 Type 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.