Shop All Lanyards and Lifelines
Honeywell Miller
Shock-Absorbing Lanyard, 6 ft., Black
Mfr # 933K-Z7/6FTBK
Zoro # G0619206
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchorage Hook Type Snap Hook
- Max. Working Load 310 lb.
- For Use With Full Body Harness
- Standards ANSI Z359.13, ASTM F887-05, OSHA 1910.66, OSHA 1926.502
- Cable Dia. 1-3/4"
Product Information
- Brand Honeywell Miller
- MFR # 933K-Z7/6FTBK
- Zoro # G0619206
- UPC # 612230174828
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Cable Dia. | 1-3/4" |
Strap Width | 1-3/4" |
Extended Fall Length | 4 ft. |
Length | 6 ft. |
Adjustable Length | No |
Max. Working Length | 6 ft |
Maximum Working Length | 6 ft |
Maximum Extended Fall Length | 6 ft |
Details
Description
Shock-Absorbing Lanyard, Specialty Working Conditions Arc-Flash Rated, Color Black, Visual Load Indicator Yes, Hardware Material Steel, Shock-Absorbing Lanyard Material Kevlar, Shock Absorbing Type Shock Pack, Number of Legs 1, Weight Capacity 310 lb, Anchorage End Connection Type Snap Hook, Adjustable Length No, Harness End Connection Web Loop, Anchorage End Connection Material Steel, Harness End Connection Material Kevlar, Maximum Working Length 6 ft, Lanyard Material Kevlar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEF DESIGNS Unisex Black Skull Cap (HP70BK RG L)
- DUPONT Hooded Disposable Coveralls, White, Tyvek(R) 400, Zipper (TY127SWHMD0025VP)
- W BOX SMOKE DETECTOR TESTER (0E-SMOKETEST)
- ERB SAFETY Knit Hat, Hi-Viz, Lime, Silver Stripe (63196)
- HONEYWELL MILLER Positioning Lanyard, 20 ft., White (201RLS-2-Z7/20FTWH)
- HONEYWELL MILLER Shock Absorbing Lanyard, 6 ft., Yellow (910WLS-Z7/6FTYL)
- HONEYWELL MILLER Shock-Absorbing Lanyard, 6 ft., Green (8798B/6FTGN)
- HONEYWELL MILLER Shock Absorbing Lanyard, 4 ft. to 6 ft., Green (940RSS-RR-Z7/6FTGN)
- HONEYWELL MILLER Shock Absorbing Lanyard, 6 ft., Green (232TWLS-Z7/6FTGN)
- HONEYWELL MILLER Shock Absorbing Lanyard, 6 ft., Green (913B/6FTGN)
- SUPER ANCHOR SAFETY TossR 11ft Self Retracting Web Lanyard. (2990-A11)
- Honeywell Miller Fall Protection