Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Miniature Snap Action Switch, Lever, Roller Actuator, SPDT

  • Mfr # V7-2A17D8-207

  • Zoro # G4725332


product price: $5.19
/ea

Key Features

Actuator Type - Snap Action Switch
Lever, Roller
AC Contact Rating - Snap Action Switch
5 A 125 V, 250 V, 277 V 1/10 HP 250 V
Contact Form- Switches
SPDT
Lever Actuator Length - Snap Action Switch
1.35 in
Height - Snap Action Switch
0.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V7-2A17D8-207
Zoro #
G4725332
UPC #
-
Country of Origin
Mexico

Dimensions

Lever Actuator Length - Snap Action Switch
1.35 in
Height - Snap Action Switch
0.63 in
Width - Snap Action Switch
1.14 in
Depth - Snap Action Switch
0.4 in
Actuator Length
1.35"
Mounting Dimension
0.41 x 0.87" Centers
Mounting Dimension - Snap Action Switch
0.87 in Centers
Length
1.14"
Depth
0.4"
Height
0.63"
Mounting Hole Diameter
1/8 in
Overall Depth
0.4 in
Body Height
0.63 in
Lever Actuator Length
1.35 in
Overall Height
0.63 in
Body Width
1.14 in
Body Depth
0.4 in
Overall Width
1.14 in

Details

Item
Miniature Snap Action Switch
Actuator Type - Snap Action Switch
Lever, Roller
AC Contact Rating - Snap Action Switch
5 A 125 V, 250 V, 277 V 1/10 HP 250 V
Contact Form- Switches
SPDT
Operating Force
75 g max.
Contact Form
1NO/1NC
Operating Temp. Range
-40 Degrees C to 85 Degrees C [-40 Degrees F to 185 Degrees F], options for 175 Degrees C [347 Degrees F]
Type of Actuator
Roller Lever
Watertight - Snap Action Switch
No
Series
V7
Voltage Rating
250VAC
Over Travel
0.06 in
Release Force
0.1 ozf
Max. Pretravel
2.92 mm
Differential Travel
0.0251 in
Electrical Connection - Snap Action Switch
3/16 in Quick Connect
Current Rating
5A
Standards
CSA, ENEC, RoHS, UL Listed
Housing Material
PCT Polyester Thermoplastic
Terminal Type
Quick Connect
AC Contact Rating
5 A @ 250 V
Electrical Connection
Quick Connect
Actuator Style
Roller Lever
Body Material
Polyester
Pretravel
0.115 in
Differential Travel - Maximum
0.0251 in
Overtravel
0.06 in
Center Mounting Hole Distance
0.88 in
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
365 Degrees F
Operating Force - Maximum
1.5 ozf

Description

Miniature Snap Action Switch, Lever, Roller, AC Contact Rating - Snap Action Switch 5 A 125 V, 250 V, 277 V 1/10 HP 250 V, Contact Form- Switches SPDT, Lever Actuator Length - Snap Action Switch 1.35 in, Height - Snap Action Switch 0.63 in, Width - Snap Action Switch 1.14 in, Depth - Snap Action Switch 0.4 in, Electrical Connection - Snap Action Switch 3/16 in Quick Connect, Mounting Dimension - Snap Action Switch 0.87 in Centers, Series V7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.