Zoro Homepage

Miniature Snap Action Switch, Pin, Plunger Actuator, 1NC

  • Mfr # V7-1B37D8

  • Zoro # G4728272


product price: $4.99
/ea

Key Features

Actuator Type - Snap Action Switch
Pin, Plunger
AC Contact Rating - Snap Action Switch
11 A 1/3 HP 125 V, 250 V or 277 V
DC Contact Rating - Snap Action Switch
1/2 A 125 V; 1/4 A 250 V
Contact Form- Switches
1NC
Height - Snap Action Switch
0.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V7-1B37D8
Zoro #
G4728272
UPC #
078454920731
Country of Origin
Mexico

Dimensions

Height - Snap Action Switch
0.63 in
Width - Snap Action Switch
1.14 in
Depth - Snap Action Switch
0.4 in
Mounting Dimension
0.41 x 0.87" Centers
Length
1.14"
Actuator Length
1.14"
Height
0.63"
Depth
0.4"
Mounting Dimension - Snap Action Switch
0.87 in Centers
Body Width
1.14 in
Mounting Hole Diameter
1/8 in
Body Depth
0.4 in
Overall Width
1.14 in
Overall Depth
0.4 in
Body Height
0.63 in
Overall Height
0.63 in

Details

Item
Miniature Snap Action Switch
Actuator Type - Snap Action Switch
Pin, Plunger
AC Contact Rating - Snap Action Switch
11 A 1/3 HP 125 V, 250 V or 277 V
DC Contact Rating - Snap Action Switch
1/2 A 125 V; 1/4 A 250 V
Contact Form- Switches
1NC
Operating Force
1.47N
Differential Travel
0.01 in
Operating Temp. Range
-40 Degrees C to 85 Degrees C [-40 Degrees F to 185 Degrees F], options for 175 Degrees C [347 Degrees F]
Electrical Connection - Snap Action Switch
3/16 in Quick Connect
Standards
CSA, ENEC, RoHS, UL Listed
Release Force
0.86 ozf
Current Rating
3A
Over Travel
1.27 mm
Series
V7
Contact Form
1NC
Max. Pretravel
1.19 mm
Voltage Rating
250VAC
Type of Actuator
Pin Plunger
Housing Material
PCT Polyester Thermoplastic
Watertight - Snap Action Switch
No
Terminal Type
Quick Connect
DC Contact Rating
0.25 A @ 250 V, 0.5 A @ 125 V
AC Contact Rating
11 A @ 250 V
Pretravel
0.047 in
Actuator Style
Plunger
Overtravel
0.05 in
Operating Force - Maximum
5.3 ozf
Electrical Connection
Quick Connect
Operating Temperature - Minimum
-40 Degrees F
Center Mounting Hole Distance
0.88 in
Body Material
Polyester
Operating Temperature - Maximum
365 Degrees F
Differential Travel - Maximum
0.01 in

Description

Miniature Snap Action Switch, Pin, Plunger, AC Contact Rating - Snap Action Switch 11 A 1/3 HP 125 V, 250 V or 277 V, DC Contact Rating - Snap Action Switch 1/2 A 125 V; 1/4 A 250 V, Contact Form- Switches 1NC, Height - Snap Action Switch 0.63 in, Width - Snap Action Switch 1.14 in, Depth - Snap Action Switch 0.4 in, Electrical Connection - Snap Action Switch 3/16 in Quick Connect, Mounting Dimension - Snap Action Switch 0.87 in Centers, Series V7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.